Shop All Cutting Pliers
Knipex
4 3/4 in End Cutting Nipper Uninsulated
Mfr # 62 12 120
Zoro # G7174334
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Effective Rust Protection - No Circuit Faults Caused By Peeling Chrome From Plated Tool
- Handle Type Multi-Component Grip
- Jaw Length 10 mm
- Jaw Width 1/2 in
- Material Special Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 62 12 120
- Zoro # G7174334
- UPC # 843221003449
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 10 mm |
Jaw Width | 1/2 in |
Overall Length | 4 3/4 in |
Tip Width | 21/32 in |
Cutting Edge Length | 1/2 in |
Description
With a flush cutting edge, the KNIPEX 62 12 120 End Cutting Nippers are an essential tool for your workbench. The nippers have a multi-component grip that ensures stability and comfort. Special tool steel is used to make these end cutting nippers. The red and blue handle color gives them a modern look, while the multi-component grip provides better control and durability. This 4 3/4 in long nipper has a jaw length of 3/8 in., jaw width of 7/16 in., and tip width of 21/32 in.. It can cut through 1/32" medium hard metal and 3/64" soft metal with ease. If you need an end cutting nipper for light duty work, this KNIPEX model will do the job perfectly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4410)
- KODIAK CUTTING TOOLS 1/16-27 High Speed Steel Taper Pipe Tap NPT (5512023)
- AVANTI PRO AvantiPro 6" 10/18 TPI BM Recip B, PK200, 200 PK (PS0618AF200)
- MAKITA Brushless Sub-Compact 2pcs Combo Kit (CX205RB)
- KNIPEX 4 3/4 in End Cutting Nipper Uninsulated (64 62 120)
- KNIPEX 10 in 74 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 250 SBA)
- KNIPEX Precision Nippers, 5 In (78 41 125)
- KNIPEX 5 1/2 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 01 140)
- KNIPEX 8 in End Cutting Nipper Uninsulated (67 01 200)
- KNIPEX Diagonal Cutters, 6 1/4" Diagonal Cutter (70 26 160)
- KNIPEX 5 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (79 02 125)
- Knipex Cutting Pliers