Shop All Cutting Pliers
Knipex
4 3/4 in Diagonal Cutting Plier Standard Cut Uninsulated
Mfr # 77 32 120 H
Zoro # G7018663
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Always the Right Cutting Tool, Constantly Reliable Cutting Results Due to the Avoidance of Cutter Deformations, Even With the Hardest Material, High Cost Saving Due to Longer Service Life of the Pliers, Pliers With Carbide Metal Cutting Edges Have a Substantially Longer Service Life Than Such With Conventional Cutting Edges, Pointed Head With Chamfer, Precision Carbide Metal Cutting Edges Soldered Into Forged Blanks
- Handle Type Multi-Component Grip
- Jaw Length 1/2 in
- Jaw Width 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 77 32 120 H
- Zoro # G7018663
- UPC # 843221020590
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 1/2 in |
Overall Length | 4 3/4 in |
Tip Width | 19/64 in |
Cutter Length | 1/2 in |
Maximum Wire Cutting Diameter | 0.063 in |
Overall Length Range | Less than 6 in |
Description
The KNIPEX 77 32 120 H 4-3/4" Electronics Diagonal Cutter is a precision tool that can cut through a variety of materials. Featuring carbide cutting edges, the diagonal cutter can handle hard wire 3/64 in., medium-hard wire 1/16 in., piano wire 1/64 in., and soft wire 3/32 in. The multi-component grip offers comfort and control when working with the pliers. The handle color of this diagonal cutter is blue and red. The KNIPEX 4 3/4" Diagonal Cutting Plier is the versatile tool you need to get your job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11705)
- STANLEY ENGINEERED FASTENING Proset AirHydraulic BlndRivetTool (76001-00003) Less Air Line Assembly (XT1)
- VEGA Torx 30 Socket Bit x 1-1/8" - 3/8" Sq Dr (228T30SB)
- IRWIN LENOX LUMBERWOLF 6 in. Bi-Metal Reciprocating Saw Blade 6 TPI 5 pk (20572656R)
- KNIPEX 4 1/2 in ESD End Cutting Nipper Uninsulated (64 12 115 ESD)
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated (64 42 115)
- KNIPEX Electronics Diagonal Cutters, 4 1/2" Dia (77 41 115)
- KNIPEX 5 in 76 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (76 81 125)
- KNIPEX Diagonal Cutters, 7 1/4" Diagonal Cutter (70 07 180)
- KNIPEX Notching Pliers, 10 In (90 61 20)
- KNIPEX 4 3/4 in End Cutting Nipper Uninsulated (62 12 120)
- Knipex Pliers