Shop All Cutting Pliers
Knipex
4 3/4 in 77 Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated
Mfr # 77 32 120 H ESD
Zoro # G7135012
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Pointed Head With Chamfer, Precision Carbide Metal Cutting Edges Soldered Into Forged Blanks
- Handle Type Multi-Component Grip
- Jaw Length 1/2 in
- Jaw Width 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 77 32 120 H ESD
- Zoro # G7135012
- UPC # 843221020620
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 1/2 in |
Overall Length | 4 3/4 in |
Tip Width | 19/64 in |
Maximum Wire Cutting Diameter | 0.063 in |
Cutter Length | 1/2 in |
Overall Length Range | Less than 6 in |
Description
Diagonal Cutting Plier, Plier Type Precision Diagonal Cutting Pliers, Cut Profile Standard, ESD-Safe Yes, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Pointed, Overall Length 4 3/4 in, Jaw Length 1/2 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Maximum Wire Cutting Diameter 0.063 in, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Carbide, Cutter Length 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 3 mm L.28 mm (01120003)
- WERA 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 10-1/2" L, Satin Finish (05003600001)
- TECHNIKS Double Angle Collet, DA180, 5/32 in. (01618-5/32)
- JONARD TOOLS Extraction Tool, Size 20, 6 In L, Red (R-4601)
- KNIPEX Electronic Pliers, SS, Angled (78 23 125)
- KNIPEX 8 3/4 in End Cutting Nipper Uninsulated (99 01 220)
- KNIPEX 5 in 79 Precision Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated (79 32 125 ESD)
- KNIPEX Electronics End Cutting Nippers-ESD Hand (64 02 115 ESD)
- KNIPEX 7 in End Cutting Plier Uninsulated (50 01 180)
- KNIPEX 6 1/4 in End Cutting Nipper Uninsulated (68 01 160)
- PROSKIT Flush, Cut Cutters, 5 (200-071)
- Knipex Cutting Pliers