Shop All Cutting Pliers
Knipex
4 3/4 in 77 Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated
Mfr # 77 32 115
Zoro # G0405785
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Low-Friction Double Spring
- Handle Type Multi-Component Grip
- Jaw Length 1/2 in
- Jaw Width 1/2 in
- Material Tool steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 77 32 115
- Zoro # G0405785
- UPC # 843221013561
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 1/2 in |
Overall Length | 4 3/4 in |
Cutter Length | 1/2 in |
Maximum Wire Cutting Diameter | 1.3 mm |
Overall Length Range | Less than 6 in |
Description
If you need to cut wire or small bolts, the KNIPEX 77 32 115 Diagonal Cutting Plier is the tool for you. It has a pointed head and offers zero-backlash box joint. The multi-component grip ensures that this diagonal cutting plier will not slip out of your hand while in use. You can be sure that this cutting plier will provide years of service because it is made from tool steel. This straight nose diagonal cutting plier has a length of 4 3/4 in., a 1/2" jaw length, and 5/8" jaw width. The KNIPEX 77 32 115 Diagonal Cutting Plier is a great addition to any workshop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENDESIGNS W1133-18B 18 in. Pipe Wrench - Bulk (DE748689)
- K-TOOL INTERNATIONAL 3/8" Drive, 15/16" SAE Socket, 12 Points (KTI-22530)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356602)
- KO-KEN Universal Joint 50mm 3/8 Sq. Drive (3770)
- KNIPEX 7 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 12 180)
- KNIPEX 8" External Circlip Pliers, Plastic Grip (46 11 A2)
- KNIPEX 8 1/4 in End Cutting Plier Uninsulated (51 01 210)
- KNIPEX 5 in Diagonal Cutting Plier Standard Cut Uninsulated (75 12 125)
- KNIPEX Diagonal Cutters Sets, 2 pc 10" Diagonal (9K 00 80 129 US)
- KNIPEX 5 1/4 in 77 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (77 42 130)
- STAHLWILLE TOOLS Electronics top cutter, electronic components semi flush cutting L.112mm head polished handles (66206115)
- Knipex Cutting Pliers