Shop All Needle Nose Pliers
Knipex
4 1/2 in Round Nose Plier Plastic Coated Handle
Mfr # 35 31 115
Zoro # G0467735
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 3/8 in
- Features Effective Rust Protection, Low-Friction Double Spring for Gentle and Even Opening
- Material Chrome Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 35 31 115
- Zoro # G0467735
- UPC # 843221004545
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 3/8 in |
Tip Width | 5/64 in |
Jaw Length | 7/8 in |
Overall Length Range | Less than 6 in |
Description
The KNIPEX 35 31 115 4-1/2" Electronics Pliers is a round nose plier with pointed jaws and a plastic coated handle. It has an overall length of 4 1/2 in., jaw width of 3/8 in., jaw length of 57/64 in. and jaw bend of 0 degrees. The plier is made from chrome steel, and the handle is plastic coated for comfort. Its tip width measures 5/64 in., while its gripping surface is smooth. This KNIPEX Electronics Pliers is the ideal tool for handling small electronics components such as screws, nuts, bolts and much more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1-1/2" 12 Point Long Pattern Combination Wrench (81750)
- IRWIN STRGHT JAW PLIERS 8"" (4935095)
- KOMELON Komelon LED Tape Measure (LED25)
- MILTON INDUSTRIES 1/4" Female L-Style Plug (792)
- KNIPEX 4 1/2 in Round Nose Plier Multi-Component Grip Handle (35 32 115)
- KNIPEX 8 in Needle Nose Plier Multi-Component Grip Handle (38 15 200)
- KNIPEX 6 13/64 in Long Nose Plier, Side Cutter Plastic Coated Handle (27 01 160)
- KNIPEX 11 in Needle Nose Plier Dipped Handle (28 81 280 SBA)
- KNIPEX Long Nose Pliers with Cutting Edges (25 02 160 SBA)
- KNIPEX 7 63/64 in Spark Plug Boot Plier Multi-Component Grip Handle (38 95 200)
- EXCELTA 5 3/4 in Long Nose Plier Molded Grip Handle (2843)
- Knipex Pliers