Shop All Cutting Pliers
Knipex
4 1/2 in ESD End Cutting Nipper Uninsulated
Mfr # 64 12 115 ESD
Zoro # G0176018
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Electrically Discharging Handles, Forged, Low-Friction Double Spring, Multi Stage Oil-Hardened, Sturdy, Zero Backlash Box Joint
- Handle Type Multi-Component Grip
- Jaw Length 1/4 in
- Jaw Width 1/2 in
- Material High Grade Special Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 64 12 115 ESD
- Zoro # G0176018
- UPC # 843221012908
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1/4 in |
Jaw Width | 1/2 in |
Overall Length | 4 1/2 in |
Tip Width | 5/8 in |
Details
Features | Electrically Discharging Handles, Forged, Low-Friction Double Spring, Multi Stage Oil-Hardened, Sturdy, Zero Backlash Box Joint |
Handle Type | Multi-Component Grip |
Material | High Grade Special Tool Steel |
ESD Safe | Yes |
Item | ESD End Cutting Nippers |
Spring Return | Yes |
Handle Color | Black, Gray |
Standards | DIN ISO 9654 |
For Maximum Wire Thickness | 0.06 in |
Handle Material | Multi-Component |
Insulated | No |
Cutting Capacity by Rockwell Hardness | 56 HRC |
Weight | 0.2 lb |
Cutting Edge Type | Flush |
Spring Assist Handle | Yes |
Material Application | Electronics |
Cutting Capacity by Material | 0.8 mm (Soft Wire), 1.4 mm (Medium Hard Wire) |
Precision | Yes |
Jaw Material | Steel |
Description
If you need a cutting tool that is designed to last, the KNIPEX 64 12 115 ESD End Cutting Nippers are just what you need. They have been built with durability in mind and they will deliver. The ESD end cutting nippers have a zero backlash box joint for clean cuts every time. They also feature an end cutter and a cutting edge hardness of at least 56 HRC. Constructed from high grade special tool steel, these red and blue nippers have a 4 1/2 in overall length. With a multi-component grip handle, they offer both comfort and control while working. If you want tough tools that will not let you down, the KNIPEX 64 12 115 ESD End Cutting Nippers are ideal for your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4624)
- KNIPEX 8 1/4 in End Cutting Plier Uninsulated (50 00 210)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N30 N30, 12PK (R41CN30)
- GREY PNEUMATIC BUSHING SPLITTER 7-1/2" LONG (CH118)
- KNIPEX Cycle Plier, 8" (84 11 200)
- KNIPEX Combination Pliers, 9" Overall Length (02 02 225 T BKA)
- KNIPEX 4 3/4 in Precision Diagonal Cutting Plier Standard Cut Uninsulated (79 02 120)
- KNIPEX 5 1/2 in End Cutting Plier Uninsulated (67 05 140)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 200 SBA)
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (77 42 115)
- EREM ESD Precision Nippers, 5-1/2 In (2470E)
- Knipex Pliers