Shop All Cutting Pliers
Knipex
4 1/2 in End Cutting Nipper Uninsulated
Mfr # 64 52 115
Zoro # G6514514
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 27 Degrees Oblique End Cutter, Mirror Polished Head
- Handle Type Multi-Component Grip
- Jaw Length 1/2 in
- Jaw Width 1/2 in
- Material High Grade Special Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 64 52 115
- Zoro # G6514514
- UPC # 843221003494
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 1/2 in |
Overall Length | 4 1/2 in |
Tip Width | 15/32 in |
Cutting Edge Length | 1/2 in |
Description
This KNIPEX 4 1/2 in. Flush End Cutting Nipper is a high-quality tool that will help you with your projects. Made of high grade special tool steel, the diagonal cutting pliers are durable and long lasting. The multi-component grip offers an ergonomic design for ease of use and comfort. This nipper has a jaw length of 25/64 in. and a jaw width of 13/32 in., which makes it suitable for cutting soft wire 3/64 in. thick. When you need to cut through tough materials, the KNIPEX 4 1/2" Flush End Cutting Nipper is the perfect choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. L, 3/4" W, 10/14 TPI (79691CLB92745)
- PROTO Phillips Screw Starter - 9-3/4" (J9886)
- SIOUX TOOLS Surface Preparation And Finishing Power Tools, GREASE 4 OZ (1232A-04)
- IRWIN BIT DRILL FORSTNR 1-1/2"" (1966934)
- KNIPEX KNIPEX® 95 62 190 SBA Wire Rope Cutters-Comfort Grip 7-1/2" OAL (95 62 190 SBA)
- KNIPEX 8 3/4 in End Cutting Nipper Uninsulated (99 01 220)
- KNIPEX 5" Diagonal Cutter For Electromechanics, Ergonomic Grip (76 22 125)
- KNIPEX 5 1/2 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 02 140)
- KNIPEX Flush Cutter, 8" High Leverage Flush Cut (72 62 200 SBA)
- KNIPEX 5 1/4 in Diagonal Cutting Plier Standard Cut Uninsulated (77 22 130)
- IRWIN 6 in VISE-GRIP Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (2078306)
- Knipex Cutting Pliers