Shop All Cutting Pliers
Knipex
4 1/2 in End Cutting Nipper Uninsulated
Mfr # 64 12 115
Zoro # G6395234
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 90 Degrees End Cutter with Small Bevel, Polished Head
- Handle Type Multi-Component Grip
- Jaw Length 1/4 in
- Jaw Width 1/2 in
- Material High Grade Special Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 64 12 115
- Zoro # G6395234
- UPC # 843221003470
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1/4 in |
Jaw Width | 1/2 in |
Overall Length | 4 1/2 in |
Tip Width | 5/8 in |
Cutting Edge Length | 1/4 in |
Description
When you need to cut medium-hard wire or soft wire, this KNIPEX 64 12 115 End Cutting Nipper is the tool for the job. Featuring an end cutter and zero backlash box joint, this cutting pliers offers superior cutting performance. The jaw length is 15/64 in., while the jaw width is 7/16 in. This multi-component grip provides comfort and control while using the diagonal cutting pliers. The high grade special tool steel ensures that this product will last a long time. When it comes to working with wires, you can't go wrong with this KNIPEX Diagonal Cutting Pliers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 3/8" Drive Socket Set Metric 16 Pieces 8 mm to 20 mm , Chrome (30192)
- GREENLEE Flexible Drill Extension, 3/16x18In (921-18)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1400 ft.-lb. (CP797-6)
- ROTOZIP Window/Door Bit, 1/4 In. Dia., HSS (WD1)
- KNIPEX High Leverage Diagonal Cutters, 6 1/4" H (74 01 160)
- KNIPEX Electronic Plier w/Lead Catcher, SS (78 13 125)
- KNIPEX High Leverage Diagonal Cutters, 7 1/4" H (74 01 180)
- KNIPEX Twin-Force Diagonal Cutter (73 72 180 BK)
- KNIPEX 5 in Diagonal Cutting Plier Flush Cut Uninsulated (79 42 125)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 21 250 SBA)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 22 250 T BKA)
- Knipex Pliers