Shop All Cutting Pliers
Knipex
4 1/2 in Diagonal Cutting Plier Standard Cut Uninsulated
Mfr # 77 12 115
Zoro # G7049122
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Mirror Polished, Round Head
- Handle Type Multi-Component Grip
- Jaw Length 1/2 in
- Jaw Width 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 77 12 115
- Zoro # G7049122
- UPC # 843221013516
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 1/2 in |
Overall Length | 4 1/2 in |
Tip Width | 19/64 in |
Maximum Wire Cutting Diameter | 0.063 in |
Cutter Length | 1/2 in |
Overall Length Range | Less than 6 in |
Description
Diagonal Cutting Plier, Plier Type Precision Diagonal Cutting Pliers, Cut Profile Standard, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 4 1/2 in, Jaw Length 1/2 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Maximum Wire Cutting Diameter 0.063 in, Tether Ready No, Additional Tool Functions Wire Cutter, Cutter Length 1/2 in, Features Mirror Polished, Round Head, Finish Polished, For Wire/Cable Type Hard Wire, Medium-Hard Wire, Soft Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 2-1/16in Size (1EYG4)
- EKLIND Metric Plain Hex Key, 12 mm Tip Size, 4 51/64 in Long, 1 47/64 in Short (15524)
- WILLIAMS 1/2" Drive, 25/32" SAE Socket, 12 Points (SD-1225)
- SUNEX 1/2" Drive Impact Socket 6 (26481)
- KNIPEX 5 in 76 Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (76 01 125)
- KNIPEX 6 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 02 160)
- KNIPEX Diagonal Cutters, 6 1/4" Diagonal Cutter (70 26 160)
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated (64 12 115)
- KNIPEX High Leverage Diagonal Cutters, 7 1/4 (74 06 180)
- KNIPEX 5 in 76 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (76 05 125)
- AVEN Cutter, Oblique, 4-1/2", Semi-Flush (10328)
- Knipex Pliers