Shop All Needle Nose Pliers
Knipex
4 1/2 in Chain Nose Plier Plastic Coated Handle
Mfr # 35 21 115
Zoro # G0467769
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 3/8 in
- Features Effective Rust Protection, Low-Friction Double Spring for Gentle and Even Opening
- Material Chrome Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 35 21 115
- Zoro # G0467769
- UPC # 843221020033
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 3/8 in |
Tip Width | 5/64 in |
Jaw Length | 7/8 in |
Overall Length Range | Less than 6 in |
Description
Chain Nose Plier, Plier Type Chain Nose Pliers, Nose Shape Chain, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 4 1/2 in, Maximum Jaw Opening 1/8 in, Jaw Length 7/8 in, Tip Width 5/64 in, Jaw Thickness 1/4 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Bending, Gripping, Holding, Ultra Fine Assembly Work in Electronics and Fine Mechanics, Cutting Capacities Not Specified, Features Effective Rust Protection, Low-Friction Double Spring for Gentle and Even Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Hacksaw Blade, 16 In. L, HSS (63503068004)
- BAILEIGH INDUSTRIAL Arbor Press, 1-1/2In, 3Ton (AP-3R)
- TEKTON 1/2" Drive SAE, 11 pcs (SHD92105)
- VERMONT GAGE Plug Gage, Class X, 0.0477 in. dia. (141104770)
- KNIPEX 4 1/2 in Chain Nose Plier Multi-Component Grip Handle (35 22 115)
- KNIPEX 5 1/4 in 19 Round Nose Jewelers Plier, Side Cutter Plastic Coated Handle (19 01 130)
- KNIPEX 8 in Bent Long Nose Plier Plastic Coated Handle (38 21 200)
- KNIPEX 5 1/4 in Needle Nose Plier Ergonomic Handle (35 32 135 G)
- KNIPEX Bent Round Nose Plier, 6-1/4" (25 21 160)
- KNIPEX Duckbill Plier, 5", 1-1/16" Jaw (37 13 125)
- CENTURY DRILL & TOOL Pliers Long Nose 8 Jaw Capacity 2-5/8 Jaw Length 2-5/8 Jaw Thick 7/16 (72558)
- Knipex Pliers