Shop All Needle Nose Pliers
Knipex
4 1/2 in Chain Nose Plier Multi-Component Grip Handle
Mfr # 35 22 115
Zoro # G0467741
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 3/8 in
- Features Effective Rust Protection, Low-Friction Double Spring for Gentle and Even Opening
- Material Chrome Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 35 22 115
- Zoro # G0467741
- UPC # 843221004538
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 3/8 in |
Jaw Length | 7/8 in |
Tip Width | 5/64 in |
Overall Length Range | Less than 6 in |
Description
Chain Nose Plier, Plier Type Chain Nose Pliers, Nose Shape Chain, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 4 1/2 in, Maximum Jaw Opening 1/8 in, Jaw Length 7/8 in, Tip Width 5/64 in, Jaw Thickness 1/4 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Bending, Gripping, Holding, Ultra Fine Assembly Work in Electronics and Fine Mechanics, Cutting Capacities Not Specified, Features Effective Rust Protection, Low-Friction Double Spring for Gentle and Even Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS SAE T-Handle Hex Key, 7/32" Tip Size (JTH6E12)
- WESTWARD Cold Chisel, 5/8 In. x 6-1/2 In. (2AJH1)
- WESTWARD Comb. Wrench, 26mm, Metric, Full Polish (54RY71)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 2.35mm (112402350)
- KNIPEX 4 1/2 in Chain Nose Plier Plastic Coated Handle (35 21 115)
- KNIPEX Mechanic Pliers, 8" Long Nose Pliers (38 81 200 A)
- KNIPEX 4 1/2 in Round Nose Plier Multi-Component Grip Handle (35 32 115 ESD)
- KNIPEX Long Nose Pliers with Cutting Edges (25 02 160 SBA)
- KNIPEX Long Nose 40 deg Angled Pliers w/Cutting (26 21 200 SBA)
- KNIPEX 6 19/64 in Duckbill Plier Plastic Coated Handle (33 03 160)
- PRIME-LINE WORKPRO W091018 Long Nose Multi-Purpose Wiring Tool, Steel Construction Single Pack (W091018)
- Knipex Pliers