Shop All Needle Nose Pliers
Knipex
4 1/2 in Chain Nose Plier Multi-Component Grip Handle
Mfr # 35 22 115 ESD
Zoro # G0467750
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 3/8 in
- Features Ergonomic Handle, Rust Protection
- Material Chrome Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 35 22 115 ESD
- Zoro # G0467750
- UPC # 843221020057
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 3/8 in |
Tip Width | 5/64 in |
Jaw Length | 7/8 in |
Cutter Length | 7/8 in |
Overall Length Range | Less than 6 in |
Description
Chain Nose Plier, Plier Type Chain Nose Pliers, Nose Shape Chain, Jaw Bend 0 Degrees , ESD-Safe Yes, Overall Length 4 1/2 in, Maximum Jaw Opening 1/8 in, Jaw Length 7/8 in, Tip Width 5/64 in, Jaw Thickness 1/4 in, Insulated No, Non-Sparking No, Precision No, Voltage Rating Not Rated, Application Bending, Gripping, Holding, Ultra Fine Assembly Work in Electronics and Fine Mechanics, Cutter Length 7/8 in, Cutting Capacities Not Specified, Features Ergonomic Handle, Rust Protection, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Grip for Weatherproof Wire 0.53-Inch Capacity (1611-30)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #34 (45704)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.38mm (112201380)
- STARRETT Bevel (47)
- KNIPEX Long Nose Pliers with Cutting Edges (25 06 160)
- KNIPEX Round Nose Plier, 5-1/4" L, 5/16" Jaw (19 03 130)
- KNIPEX 6 1/4 in Needle Nose Plier Plastic Coated Handle (29 21 160)
- KNIPEX 8 in Long Nose Plier, Side Cutter Multi-Component Grip Handle (26 22 200 T BKA)
- KNIPEX 6 1/4 in Flat Nose Plier, Side Cutter Plastic Coated Handle (91 61 160)
- KNIPEX 4 1/2 in Chain Nose Plier Plastic Coated Handle (35 21 115)
- PROSKIT Bent, Nosed Pliers Stainless Steel (PM-396I)
- Knipex Needle Nose Pliers