Shop All Cutting Pliers
Knipex
4 1/2 in 77 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated
Mfr # 77 02 115
Zoro # G6865214
original price:
$54.29
6% off
new price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Mirror Polished, Round Head
- Handle Type Multi-Component Grip
- Jaw Length 1/2 in
- Jaw Width 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 77 02 115
- Zoro # G6865214
- UPC # 843221005245
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 1/2 in |
Overall Length | 4 1/2 in |
Tip Width | 19/64 in |
Cutter Length | 1/2 in |
Maximum Wire Cutting Diameter | 0.063 in |
Overall Length Range | Less than 6 in |
Description
When you need to cut small parts, the KNIPEX 77 02 115 4-1/2" Electronics Diagonal Cutter is a great tool to have on hand. Featuring zero backlash box joint and round head, this diagonal cutting plier provides a smooth and precise cut. The cutting edge has a hardness of approximately 60 HRC. This ergonomic multi-component grip allows for increased comfort when working with the tool. It has an overall length of 4 1/2 in., jaw length of 35/64 in., jaw width of 7/16 in., and a small bevel cut. When it comes to accuracy and precision, there is no better option than the KNIPEX 77 02 115 4-1/2" Electronics Diagonal Cutter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN MINI QUICKGRIP CLAMP 12"" (1964744)
- STARRETT Depth Micrometer, 0 to 3", 2 to 1/2 Base, 3 Rod (440Z-3L)
- FREUD Lock Miter Bit, 2-11/64" dia. (99-035)
- WESTWARD Repl Knurl, For 10 In Pipe Wrench (31D057)
- KNIPEX 11 3/4 in End Cutting Nipper Uninsulated (99 01 300)
- KNIPEX 4 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 11 110)
- KNIPEX Precision Nippers, 5 In (78 41 125)
- KNIPEX 8" installation Pliers, Plastic Grip (13 81 8)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 200 T BKA)
- KNIPEX 10 in 74 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 250)
- MAASDAM Fence Pliers, Round Nose, 10" (8090)
- Knipex Pliers