Shop All Cutting Pliers
Knipex
4 1/2 in 77 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated
Mfr # 77 02 115 ESD
Zoro # G0405837
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cutting Edges Additionally Induction-Hardened, No Circuit Faults Caused by Peeling Chrome From Plated Tools
- Handle Type Multi-Component Grip
- Jaw Length 1/2 in
- Jaw Width 1/2 in
- Material Tool steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 77 02 115 ESD
- Zoro # G0405837
- UPC # 843221013479
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 1/2 in |
Overall Length | 4 1/2 in |
Cutter Length | 1/2 in |
For Maximum Diameter Hard Steel | 1/64 in |
Overall Length Range | Less than 6 in |
Maximum Wire Cutting Diameter | 0.016 in |
Description
Diagonal Cutting Plier, Plier Type Precision Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe Yes, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 4 1/2 in, Maximum Jaw Opening 0 in, For Maximum Diameter Hard Steel 1/64 in, Jaw Length 1/2 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Grip Style Deluxe Cushion, Maximum Wire Cutting Diameter 0.016 in, Voltage Rating Not Rated, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 36" Pinch Bar, 1.17 Width Of Cut (D056036)
- MAKITA Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,800 W Watt, Pistol Handle (HG6031VK)
- KNIPEX 10 in 74 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 250 SBA)
- GEARWRENCH 3/8" Drive Hex Bit Impact SAE Socket 1/4" (84399)
- KNIPEX Precision Nippers, 5 In (78 61 125)
- KNIPEX 5 in End Cutting Nipper Uninsulated (69 01 130)
- KNIPEX 5 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (79 02 125)
- KNIPEX 6 1/4 in End Cutting Nipper Uninsulated (91 51 160)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 200 T BKA)
- KNIPEX High Leverage Diagonal Cutters, 10", 12deg (74 22 250 SBA)
- MILWAUKEE TOOL 7" Comfort Grip Diagonal Cutting Pliers (48-22-6107)
- Knipex Cutting Pliers