Shop All Cutting Pliers
Knipex
4 1/2 in 77 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated
Mfr # 77 42 115
Zoro # G6871986
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Mirror Polished, Pointed Head
- Handle Type Multi-Component Grip
- Jaw Length 1/2 in
- Jaw Width 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 77 42 115
- Zoro # G6871986
- UPC # 843221005283
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 1/2 in |
Overall Length | 4 1/2 in |
Tip Width | 19/64 in |
Cutter Length | 1/2 in |
Maximum Wire Cutting Diameter | 0.031 in |
Overall Length Range | Less than 6 in |
For Maximum Diameter Hard Steel | 1/64 in |
Description
Diagonal Cutting Plier, Plier Type Precision Diagonal Cutting Pliers, Cut Profile Flush, Cutter Type Diagonal Cutting Pliers, ESD-Safe Yes, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Pointed, Overall Length 4 1/2 in, Maximum Jaw Opening 0 in, For Maximum Diameter Hard Steel 1/64 in, Jaw Length 1/2 in, Jaw Width 1/2 in, Jaw Opening Type Spring Return, Grip Style Deluxe Cushion, Maximum Wire Cutting Diameter 0.031 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Die 22-8 Awg Non-Insul. Blister (PA2031)
- CLEVELAND Screw Machine Drill Bit, 3.20 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14801)
- OLFA Replacement Blade Heads, For SK-16, PK10 (SKB-16/10)
- MILWAUKEE TOOL Brush Spring (23-52-0240)
- KNIPEX End Cutting Nippers, 11" End Cutting Nip (68 01 280 SBA)
- KNIPEX High Leverage Diagonal Cutters, 10" 1000 (74 08 250 US)
- KNIPEX 6 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 12 160)
- KNIPEX Diagonal Cutters, 7 1/4" Diagonal Cutter (70 07 180)
- KNIPEX 5 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (79 02 125 S1)
- KNIPEX 5 in 79 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (79 12 125)
- EREM Cutter Oblique Nipper16Awgfull Flush (504E)
- Knipex Cutting Pliers