Shop All Cable and Wire Cutters
Knipex
4 1/2" Electronics End Cutter
Mfr # 64 52 115
Zoro # G0906267
$64.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application For Ultra Fine Cutting Work in Electronics And Fine Mechanics
- Overall Length 115mm
- Cutting Action 27 Degrees Angled Jaws
- Material High-Grade Special Tool Steel
- Jaw Width 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 64 52 115
- Zoro # G0906267
- UPC # 843221003494
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 115mm |
Jaw Width | 13/32 in |
Tip Width | 15/32 in |
Jaw Length | 25/64 in |
Details
Primary Application | For Ultra Fine Cutting Work in Electronics And Fine Mechanics |
Cutting Action | 27 Degrees Angled Jaws |
Material | High-Grade Special Tool Steel |
Handle Type | Multi-Component Grip |
Standards | ISO 9654 |
Item | 4 1/2 Eltronics End Cutter |
Features | Box Joint; Comes with Opening Spring |
Cutting Capacity/Material | Soft Wire 3/64 in |
Cut | No Bevel |
Plier Product Group | Pliers |
Tether Style | Tether Capable |
ESD Safe | No |
Nonsparking | No |
Plier Item | Diagonal Cutting Pliers |
Jaw Bend | 0 Degrees |
Insulated | No |
Handle Color | Blue/Red |
Tether Capable | Tether Capable |
Spring Return | Yes |
Description
4 1/2 Eltronics End Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 7 Piece Torx? Flag Handle Torx? Key Set, 36590 (36590)
- CMT Dovetail Bit, 3/4-Inch Diameter, 1/2-Inch Shank (818.691.11)
- X1 TOOLS 1/8 Hex Driver Bit, 1 Long 1 Bit by X1 Tools (X1E-CON-BIT-HEX-1250x1)
- CRAFTSMAN Sockets, 1/2" Drive 12 Point 2mm Deep So (CMMT12085)
- KNIPEX KNIPEX® 95 31 280 SBA Cable Cutters-Ratcheting Type-Comfort Grip 11" OAL (95 31 280 SBA)
- KNIPEX 12-1/2" Cable Cutter, Center Cut, 3-Stage), Insulated (95 36 320)
- KNIPEX 7-1/2" Wire Cutter, Shear Cut (95 61 190)
- KNIPEX 4-3/4" Precision Electronics Side Cutter, ESD, Ergonomic Grip (79 02 120 ESD)
- KNIPEX Wrenches, 7 1/4" Cable Knife-1000V Insul (98 54 SB)
- KNIPEX KNIPEX® 78 23 125 Electronic Super Knips-Comfort Grip 5" OAL (78 23 125)
- KNIPEX Cable Shears, 6 1/2 (95 12 165)
- Knipex Cable and Wire Cutters