Shop All Insulated Sockets
Knipex
3/8 in Drive Hexagon Socket 6 pt., Metric
Mfr # 98 39 06
Zoro # G6505651
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Hexagon
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 98 39 06
- Zoro # G6505651
- UPC # 843221017651
- Country of Origin Germany
- Category Insulated Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 3 5/8 in |
Size | 6mm |
Socket Depth | Standard |
Socket Sizes | 6mm |
Tip Size | 6mm |
Details
Socket Type | Hexagon |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Item | Hexagon Socket |
Finish | Insulated |
Output Type | 6 pt. |
Standards | DIN 7422 |
Category Type | Hex Socket |
Drive Type | Square |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Bit Style | Hex |
Tether Style | Tether Capable |
Replaceable Insert | No |
Insulated | Yes |
Description
Insulated Socket, Replaceable Insert No, Tip Size 6mm, Overall Length 3 5/8 in, Drive Size 3/8 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 33/64 In Tip, 4-7/8 In L (22N815)
- LENOX Hole Saw (LXAH3214)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- DRILL AMERICA m12x.75 Carbon Steel Hex Die (DWTSMH12X.75)
- KNIPEX 3/8 in Drive Hexagon Socket 6 pt., Metric (98 39 05)
- WIHA 3/8 in Drive Insulated Socket 11/16 in, Hex, SAE (31436)
- ITL 1/4 in Drive Insulated Socket 10 mm, 25/64 in (07212)
- ITL 1/4 in Drive Insulated Socket 13 mm, 33/64 in (07218)
- WIHA 3/8 in Drive Insulated Socket 10 mm, Hex, Metric (31510)
- WIHA 3/8 in Drive Insulated Socket 22 mm, Hex, Metric (31522)
- WIHA 1/2 in Drive Insulated Socket 8 mm, Hex, Metric (31608)
- Knipex Sockets & Ratchets