Shop All Insulated Sockets
Knipex
3/8 in Drive Hexagon Socket 6 pt., Metric
Mfr # 98 39 05
Zoro # G6467666
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Hexagon
- Output Type 6 pt.
- SAE or Metric Metric
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 39 05
- Zoro # G6467666
- UPC # 843221017644
- Country of Origin Germany
- Category Insulated Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 3 37/64 in |
Socket Sizes | 5mm |
Socket Depth | Standard |
Size | 5mm |
Tip Size | 5mm |
Details
Socket Type | Hexagon |
Output Type | 6 pt. |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Insulated |
Material | Alloy Steel |
Item | Hexagon Socket |
Standards | DIN 7422 |
Category Type | Hex Socket |
Drive Type | Square |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Bit Style | Hex |
Insulated | Yes |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
Insulated Socket, Replaceable Insert No, Tip Size 5mm, Overall Length 3 37/64 in, Drive Size 3/8 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 1.50mm (45233)
- KILLER TOOLS & EQUIPMENT Bumper Hole Punch for Parking Sensors, AR (KILART251)
- VEGA INDUSTRIES Hex 6Mm Socket Bit x 1" - 3/8 Sq Dr (228H060SB)
- BON TOOL Birdcage Mixer 30" Long 3/8" Hex Shaft (82-399)
- WIHA 3/8 in Drive Insulated Socket 5/16 in, Hex, SAE (31429)
- WIHA 3/8 in Drive Insulated Socket 9/16 in, Hex, SAE (31434)
- WIHA 3/8 in Drive Insulated Socket 11 mm, Hex, Metric (31511)
- K TOOL INTL Insulated Socket 6P 1/2 Dr. 14Mm (ISR1614)
- ITL 1000v Insulated 1/4 Drive Bit Adaptor (07351)
- WIHA 3/8 in Drive Insulated Socket 3/4 in, Hex, SAE (31437)
- WIHA 3/8 in Drive Insulated Socket 1/2 in, Hex, SAE (31433)
- Knipex Insulated Sockets