Shop All Sockets
Knipex
3/8 in Drive, 19mm 6 pt Metric Socket, 6 Points
Mfr # 98 37 19
Zoro # G7145616
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Hexagon
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 55/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 55/64 in |
Size | 19mm |
Socket Depth | Standard |
Socket Sizes | 19mm |
Details
Socket Type | Hexagon |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium |
Finish | Chrome |
Output Type | 6 pt |
Drive Type | Square |
Standards | IEC 60900, DIN EN 60910 |
Tether Capable | Tether Capable |
Features | Insulated |
Item | Hexagon Socket |
Category Type | Hex Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 3/8 in, Standards IEC 60900, DIN EN 60910
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-1/4" Hole Dozer w/Carbide Teeth (49-56-0744)
- ZORO SELECT Sterile Sampling Scoop, 8oz., PK100 (H36906-2008)
- DRILL AMERICA R Cobalt Jobber Length Drill Bit (DWDCOR)
- DYNAMIC Tools 1/4" Drive 6 Point Metric, 13mm Standard Length, Chrome Socket (D003013)
- KNIPEX 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (98 47 22)
- KNIPEX 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (98 37 17)
- KNIPEX 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (98 37 9/16)
- KNIPEX 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points (98 47 10)
- WESTWARD 3/4 in Drive, 50mm 6 pt Metric Socket, 6 Points (10E355)
- GREY PNEUMATIC SKT 1/2" DRIVE X 13/16" EXTRA-DEEP IM (GP2026XD)
- PERFORMANCE TOOL 3/8 In Dr. Socket 20Mm, W38220 (W38220)
- Knipex Sockets