Shop All Sockets
Knipex
3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points
Mfr # 98 37 17
Zoro # G7009861
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Hexagon
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 13/16 in |
Size | 17mm |
Socket Sizes | 17mm |
Socket Depth | Standard |
Details
Socket Type | Hexagon |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium |
Finish | Chrome |
Output Type | 6 pt |
Standards | IEC 60900, DIN EN 60909 |
Item | Hexagon Socket |
Tether Capable | Tether Capable |
Category Type | Hex Socket |
Features | Insulated |
Drive Type | Square |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 3/8 in, Standards IEC 60900, DIN EN 60909
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Coolant Collet, ER11, 6mm (E11-236(C))
- DRILLCO 31/64, JOBBER LENGTH DRILL - 100SE (100SE131)
- WESTWARD Hole Saw, Bi-Metal, 6 in. (29VU48)
- RAPID Hammer Tacker, Steel, Ergo Grip (20725915)
- KNIPEX 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (98 37 9/16)
- KNIPEX 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points (98 47 10)
- KNIPEX 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (98 47 22)
- WESTWARD 1/2 in Drive, 7/16" Hex SAE Socket, 6 Points (53YU06)
- POWERBUILT 1/2" Drive X 11Mm 12Pt Socket (642030)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (8417)
- MILWAUKEE TOOL 1/2 in. Drive 15mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9139)
- Knipex Sockets