Shop All Sockets
Knipex
3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points
Mfr # 98 37 12
Zoro # G6430611
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Hexagon
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 11/16 in |
Size | 12mm |
Socket Sizes | 12mm |
Socket Depth | Standard |
Details
Socket Type | Hexagon |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium |
Finish | Chrome |
Output Type | 6 pt |
Drive Type | Square |
Item | Hexagon Socket |
Standards | IEC 60900, DIN EN 60905 |
Category Type | Hex Socket |
Tether Capable | Tether Capable |
Features | Insulated |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 3/8 in, Standards IEC 60900, DIN EN 60905
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2941601)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5220N)
- MILTON Lever Style Blow Gun, 1/4", Full Flow (S-120)
- RIDGID Nut, For Use w/4A501 Pipe Wrench (31710)
- KNIPEX 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (98 37 17)
- KNIPEX 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (98 37 9/16)
- KNIPEX 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points (98 47 10)
- KNIPEX 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (98 47 22)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (41130)
- PROTO 1/4 in Drive, 3/8" 6 pt SAE Socket, 6 Points (J4712LB)
- TEKTON 3/4 Inch Drive x 1-1/4 Inch 6-Point Socket (SHD32032)
- Knipex Sockets