Shop All Sockets
Knipex
3/8 in Drive, 12 pt SAE Socket, 12 Points
Mfr # 98 37 7/8
Zoro # G6791224
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 7/8 in
- Material Chrome Vanadium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 7/8 in |
Socket Sizes | 7/8 in |
Socket Depth | Standard |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Vanadium |
Finish | Chrome |
Output Type | 12 pt |
Drive Type | Square |
Standards | IEC 60900, DIN EN 60917 |
Features | Insulated |
Tether Capable | Tether Capable |
Item | Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 3/8 in, Standards IEC 60900, DIN EN 60917
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 15 Inch Dia 1 Micron Dust Filter Bag 23.5 Inch x 24 Inch Long; Made of Thick Felt (11761)
- WESTWARD Wire Twist Pliers, 10-3/8in, Manual (48UV51)
- TESA BROWN & SHARPE Replacement Point, For Carbide Scriber (599-777-1)
- AMPG Pin Set, 1" (Z2526-11)
- KNIPEX 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points (98 47 10)
- KNIPEX 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (98 37 17)
- KNIPEX 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (98 37 9/16)
- KNIPEX 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (98 47 22)
- PROTO 3/8 in Drive, 10mm Triple Square Metric Socket, 12 Points (J5210MN)
- WESTWARD 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (10E303)
- KO-KEN Wheel Nut Socket 19mm Extra Thin walled 110mm Color coded Protector 1/2 Sq. Drive (14145PM.110-19)
- Knipex Sockets