Shop All Sockets
Knipex
3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points
Mfr # 98 37 1/2
Zoro # G6157541
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Double Hex
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 11/16 in |
Size | 1/2" |
Socket Sizes | 1/2 in |
Socket Depth | Standard |
Details
Socket Type | Double Hex |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Vanadium |
Finish | Chrome |
Output Type | 12 pt |
Drive Type | Square |
Item | Double Hex Socket |
Features | Insulated |
Standards | IEC 60900, DIN EN 60900 |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 3/8 in, Standards IEC 60900, DIN EN 60900
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 11 Piece Ratcheting Tap and Die Accessory Set (82807)
- MILWAUKEE TOOL 5/8 in. Diamond Ultra Wet Core Bit (48-17-5006)
- J.W. WINCO GN711-KUS-200-W-L Adhesive Ruler (GN711)
- ZORO SELECT Hanger Vibration Isolator, 40 to 75 lb. (48PW77)
- KNIPEX 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points (98 47 10)
- KNIPEX 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (98 37 9/16)
- KNIPEX 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (98 37 17)
- KNIPEX 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (98 47 22)
- CRAFTSMAN Sockets, 3/8" Drive 7/16" 6 Point SAE Sh (CMMT43331)
- PROTO 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (J5209M)
- WELLER Crescent 3/8 in. X 3/8 in. drive SAE 6 Point Deep Socket 1 pc (CDDS25N)
- Knipex Sockets & Ratchets