Shop All Bolt Cutters
Knipex
35-3/4" Bolt Cutter, Ergonomic Grip
Mfr # 71 72 910
Zoro # G6787383
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 35 3/4 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 1/2 in
- Hard Materials up to Brinnell 455/Rockwell C48 3/8 in
- Features 60 % Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 71 72 910
- Zoro # G6787383
- UPC # 843221008215
- Country of Origin Germany
- Category Bolt Cutters
Dimensions
Overall Length | 35 3/4 in |
For Maximum Diameter Hard Steel | 3/8 in |
For Maximum Diameter Medium Steel | 1/2 in |
For Maximum Diameter Soft Steel | 1/2 in |
Details
Item | Bolt Cutter |
Handle Material | Steel |
Soft and Med./Hard-Brinnell 300/Rockwell C31 | 1/2 in |
Hard Materials up to Brinnell 455/Rockwell C48 | 3/8 in |
Features | 60 % Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters |
Jaw Material | Chrome Vanadium Steel |
Includes | Replaceable Head |
Grip Style | Sturdy, 2 Color, Non Slip Dual Component |
Cutting Action | Center |
Adjustment Type | Screw |
Insulated | Yes |
Non-Sparking | Yes |
Weight | 10.9 lb |
Blade Finish | Unfinished |
Handle Color | Blue/Red |
Description
The KNIPEX 71 72 910 35-3/4" Bolt Cutter is the ideal tool for cutting bolts and small rods. It is designed to cut metal, soft steel, hard steel and even non-ferrous metals like brass. The chrome vanadium heavy duty steel jaws are forged for maximum strength. The tube handle has a powder coated finish that makes it sturdy and corrosion resistant. This 35 3/4 in long bolt cutter features center cut action that allows you to work with greater precision. The ergonomic grip has 2 color, non slip dual component for better control of the tool during use. The KNIPEX Bolt Cutter is the ideal tool for any professional or DIYer looking to make clean cuts on bolts and small rods with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Attachment 1/4" Drive Adaptor - 1/4"Fema (2453)
- OX TOOLS Pro Hickory Hammer with Steel Reinforced Shaft 22oz (OX-P083522)
- KRAFT TOOL Carbon Steel Plaster Trow, 11-1/2"x4-3/4 (PL448)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/8", Number of Flutes: 6 (HS6-3/8-120)
- KNIPEX Bolt Cutter, 10" Overall Length (71 01 250 SBA)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter w/ Recess, Ergonomic Grip (71 32 200)
- KNIPEX 24" Bolt Cutter, Ergonomic Grip (71 72 610)
- KNIPEX Mini Bolt Cutters, Steel, 8 in (71 01 200 SBA)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 12 200 SBA)
- KNIPEX Bolt Cutter, 6-1/4 in L, Steel (71 01 160)
- KLEIN TOOLS Replacement Head for 24-1/2-Inch Bolt Cutter (63924)
- Knipex Knives, Cutters & Snips