Shop All Open End Wrenches
Knipex
3/4" Open-End Wrench
Mfr # 98 00 3/4
Zoro # G6607562
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 1/2 in
- Size 3/4"
- Features 1000VAC Rated, Insulated, Meets Insulation Standard: IEC 60900 DIN EN 60900
- Finish Chrome
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 00 3/4
- Zoro # G6607562
- UPC # 843221006594
- Country of Origin Ireland
- Category Open End Wrenches
Dimensions
Overall Length | 7 1/2 in |
Size | 3/4" |
Head Size | 3/4 in |
Wrench Head Sizes | 3/4 in |
Overall Width | 1 27/32 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Chrome, Head Size 3/4 in, Overall Length 7 1/2 in, 15 Degrees , Head Thickness 11/32 in, Insulated Yes, SAE, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, T55 Torx(R) Socket, 6 Points (45455)
- DURSTON MANUFACTURING 11 Mm Extra Deep Metric Socket 1/4 (EDM411)
- JACOBS Cutterhead Link Cl (31410)
- DYNABRADE 4-1/2" (114 mm) Dia. Right Angle Type 41 Cutoff Wheel Tool (52584)
- KNIPEX 24mm Open-End Wrench (98 00 24)
- KNIPEX 8mm Open-End Wrench (98 00 08)
- KNIPEX 17mm Open-End Wrench (98 00 17)
- KNIPEX 9/16" Open-End Wrench (98 00 9/16)
- KNIPEX 13mm Open-End Wrench (98 00 13)
- KNIPEX 1/2" Open-End Wrench (98 00 1/2)
- PROTO Open End Wrench, Metric, 3/16" Head Size (J30809)
- Knipex Wrenches