Shop All Pipe Wrenches
Knipex
330mm L 1-5/8" Cap. Pipe Wrench, S Shape, Fast Adjust
Mfr # 83 60 010
Zoro # G4481657
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 330mm
- Jaw Capacity 1-5/8"
- Jaw Type S-Type
- Material Chrome Vanadium Electric Steel, Forged, Multi Stage Oil-Hardened
- Features Time-Saving, Precise Adjustment of the Gripping Width Directly on the Workpiece at the Push of a Button; Less Effort Required Due to Self-Locking Action; No Unintentional Shifting of the Pliers Handles; Guard Prevents Operators Fingers Being Pinched; Maximum Load Capability; High Wear Resistance Due to the Additionally Hardened Teeth; Chrome Vanadium Electric Steel, Forged, Multi Stage Oil-Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 83 60 010
- Zoro # G4481657
- Country of Origin Germany
- Category Pipe Wrenches
Dimensions
Overall Length | 330mm |
Details
Item | Pipe Wrench,S Shape,Fast Adjust |
Jaw Capacity | 1-5/8" |
Jaw Type | S-Type |
Material | Chrome Vanadium Electric Steel, Forged, Multi Stage Oil-Hardened |
Features | Time-Saving, Precise Adjustment of the Gripping Width Directly on the Workpiece at the Push of a Button; Less Effort Required Due to Self-Locking Action; No Unintentional Shifting of the Pliers Handles; Guard Prevents Operators Fingers Being Pinched; Maximum Load Capability; High Wear Resistance Due to the Additionally Hardened Teeth; Chrome Vanadium Electric Steel, Forged, Multi Stage Oil-Hardened |
Handle Type | Plier-Type |
Description
Pipe Wrench,S Shape,Fast Adjust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Blade Type Micrometer, 1", Ratchet (486P-1)
- EVOLUTION 14" Mild Steel Cutting Blade, 1" Arbor (14BLADEST)
- KNIPEX Automatic Wire Strippers, 7 3/4" Automat (12 12 14)
- WELLER Crescent Assorted Sizes X 1/4 in. drive Metric 6 Point Deep Well Socket Set 10 pc (CSAS11N)
- KNIPEX Rapid Adjust Swedish Pipe Wrench-S-Type (83 61 015)
- KNIPEX Rapid Adjustment Swedish Pipe Wrench-S-T (83 60 020)
- KNIPEX 22 in L 2 3/4 in Cap. Alloy Steel Swedish Pipe Wrench (83 10 020)
- KNIPEX 12 in L 1 5/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 10 010)
- KNIPEX 25 in L 4 3/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 10 030)
- KNIPEX 16 in L 2 3/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 10 015)
- RIDGID WRENCH PIPE 8"" RIDGE (31005)
- Knipex Pipe Wrenches