Shop All Plier Sets
Knipex
3 Piece Long Nose Plier Set Dipped Handle
Mfr # 9K 00 80 12 US
Zoro # G1679231
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Material Chrome Vanadium Steel
- Overall Length Standard
- Features Provide Durability
- Jaw Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 9K 00 80 12 US
- Zoro # G1679231
- UPC # 843221008079
- Country of Origin Germany
- Category Plier Sets
Dimensions
Overall Length | Standard |
Jaw Width | 3/4 in |
Jaw Length | 2 7/8 in |
Tip Width | 1/16 in, 1/8 in, 3/16 in |
Overall Length Range | 6 - 8 in |
Description
The KNIPEX 9K 00 80 12 US Long Nose Plier Set, Dipped, 3 Pcs. is a set of long nose pliers that come in a red dipped handle and has been tested to the standards of ATSM. The plier set features chrome vanadium steel construction for superior durability. It includes three pieces with each measuring 8 inches in length. Each piece comes with a tip width of 5/64 in., 3/32 in., and 13/64 in., as well as jaw lengths of 2 7/8 in., 2 59/64 in.. This product's jaws are bent at 45 degrees and 70 degrees respectively. With this KNIPEX 9K 00 80 12 US Long Nose Plier Set, Dipped, 3 Pcs., you can be sure that your project will run smoothly without any problems or concerns about quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 404, 3/8 D, 1 Cut L (404-375011)
- VEGA Hex 1.5Mm Insert Bit x 1 (125H015A)
- MAKITA 1/2 in, 18V DC Cordless Drill (XFD131)
- GEDORE Arc Punch, 10mm (570010)
- KNIPEX 3 Piece Kraft 1 Plastic Grip Plier Set Dipped Handle (00 20 08 US1)
- KNIPEX KNIPEX® 00 20 72 V01 2 Pc Mini Pliers In Belt Pouch 86 03 150 And 87 01 125 (00 20 72 V01)
- KNIPEX Retaining Ring Plier Set, 0, 90 Deg, 4 pcs. (9K 00 19 52 US)
- KNIPEX WATER PUMP PLIERS 7.25""L (8801180SBA)
- KNIPEX Knipex Pliers Set, 4 Pc (9K 00 80 94 US)
- KNIPEX 8 Piece Bi-Material Grip Precision Plier Set Electrostatic Discharge Comfort Grip Handle (00 20 18 ESD)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- Knipex Plier Sets