Shop All Pipe Wrenches
Knipex
29 in L 5 1/8 in Cap. Alloy Steel Swedish Pipe Wrench
Mfr # 83 10 040
Zoro # G0171048
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 5 1/8 in
- Handle Material Alloy Steel
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 83 10 040
- Zoro # G0171048
- UPC # 843221013868
- Country of Origin Germany
- Category Pipe Wrenches
Dimensions
Overall Length | 29 in |
Details
Item | Swedish Pipe Wrench |
Jaw Capacity | 5 1/8 in |
Handle Material | Alloy Steel |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Material | Chrome Vanadium Electric Steel, Forged, Multi Stage Oil-Hardened |
Standards | DIN 5234 |
Jaw Material | Alloy Steel |
Handle Type | I-Beam |
Features | Swedish Pattern; 90 Degrees Angled Jaws; Jaws with Offset Teeth in Opposite Directions; Teeth Induction Hardened; Captive Adjusting Nut; Red Powder Coated, Jaws Bright Ground; DIN 5234 |
Adjustable | Automatic |
Tether Style | Not Tether Capable |
Insulated | No |
Adjustment Type | Screw Mechanism |
Corrosion Resistant | Yes |
Jaw Texture | Serrated |
Finish | Chrome |
Non-Magnetic | No |
Description
With its 29 in. length and 5 1/8 in. jaw capacity, the KNIPEX 83 10 040 Swedish Pipe Wrench is a versatile tool for plumbing tasks. Made of chrome vanadium electric steel, this wrench is forged and oil-hardened to give it extra strength. This multi stage oil-hardened pipe wrench has serrated jaws that are easy to grip onto different surfaces. The alloy steel handle offers an i-beam design for increased comfort when working with this wrench. If you want a durable tool for your next plumbing project, look no further than the KNIPEX 83 10 040 Swedish Pipe Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Caliper Electronic Digital, 0-6" (3C301)
- WRIGHT TOOL Flare Nut Wrench 6 Point Metric Satin - (16-12MM)
- CRESCENT 17 Piece 1/2" Drive 12 Point SAE Mechanics Tool Set (CSWS11C)
- WILLIAMS Williams Combo Ratchet Wrench, 10mm, Hi-Polish (1210MNRC)
- KNIPEX 22 in L 2 3/4 in Cap. Alloy Steel Swedish Pipe Wrench (83 10 020)
- KNIPEX 17 in L 2 3/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 60 015)
- KNIPEX Rapid Adjust Swedish Pipe Wrench-S-Type (83 61 020)
- KNIPEX Rapid Adjustment Swedish Pipe Wrench-S-T (83 60 020)
- KNIPEX 17 in L 2 3/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 20 015)
- KNIPEX Rapid Adjust Swedish Pipe Wrench-S-Type (83 61 010)
- PERFORMANCE TOOL PIPE WRENCH 14""X2"" ORG (W1133-14B)
- Knipex Wrenches