Shop All Open End Wrenches
Knipex
27mm Open-End Wrench
Mfr # 98 00 27
Zoro # G6862931
$43.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8 1/2 in
- Size 1-1/16"
- Features 1000VAC Rated, Insulated, Meets Insulation Standard: IEC 60900 DIN EN 60900
- Finish Chrome
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 98 00 27
- Zoro # G6862931
- UPC # 843221016937
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 8 1/2 in |
Size | 1-1/16" |
Head Size | 27 mm |
Wrench Head Sizes | 27 mm |
Wrench Length Style | Standard |
Overall Width | 2 31/64 in |
Description
Open End Wrench, Alloy Steel, Chrome, Head Size 27 mm, Overall Length 8 1/2 in, 15 Degrees , Head Thickness 11/32 in, Insulated Yes, Metric, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Vinyl Fence Notcher, Louvered Tabs, 9 in, Heat Treated Steel (VFN2)
- AMPCO SAFETY TOOLS Nonsparking Sledge, 18 lb, 33In, Fiberglass (H-74FG)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #33 (45703)
- WESTWARD Tap/Die Set, 30 Pieces (1PZ42)
- KNIPEX 13mm Open-End Wrench (98 00 13)
- KNIPEX 19mm Open-End Wrench (98 00 19)
- KNIPEX 1/2" Open-End Wrench (98 00 1/2)
- KNIPEX 8mm Open-End Wrench (98 00 08)
- KNIPEX 7/16" Open-End Wrench (98 00 7/16)
- KNIPEX 5/16" Open-End Wrench (98 00 5/16)
- MARTIN SPROCKET & GEAR Wr, Oe, Sgl, Blk, 4-1/8, 19C (19C)
- Knipex Wrenches