Shop All Pipe Wrenches
Knipex
25 in L 4 3/8 in Cap. Alloy Steel Swedish Pipe Wrench
Mfr # 83 10 030
Zoro # G0171057
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 4 3/8 in
- Handle Material Alloy Steel
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 83 10 030
- Zoro # G0171057
- UPC # 843221013851
- Country of Origin Germany
- Category Pipe Wrenches
Dimensions
Overall Length | 25 in |
Details
Item | Swedish Pipe Wrench |
Jaw Capacity | 4 3/8 in |
Handle Material | Alloy Steel |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Material | Chrome Vanadium Electric Steel, Forged, Multi Stage Oil-Hardened |
Handle Type | I-Beam |
Jaw Material | Alloy Steel |
Standards | DIN 5234 |
Features | Swedish Pattern; 90 Degrees Angled Jaws; Jaws with Offset Teeth in Opposite Directions; Teeth Induction Hardened; Captive Adjusting Nut; Red Powder Coated, Jaws Bright Ground; DIN 5234 |
Adjustment Type | Screw Mechanism |
Non-Magnetic | No |
Adjustable | Automatic |
Corrosion Resistant | Yes |
Jaw Texture | Serrated |
Insulated | No |
Finish | Chrome |
Tether Style | Not Tether Capable |
Description
Swedish Pipe Wrench, Alloy Steel, Chrome, Jaw Capacity 4 3/8 in, Serrated, Overall Length 25 in, I-Beam, Not Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-18 NPS 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-38NPS)
- MILWAUKEE TOOL M12 Hackzall Blade-PVC 6" (49-00-5614)
- QUINCY LAB Heating Element, 600 Watt, 230 Volt (201-1212-1)
- HOUGEN 49MM X 50MM Copperhead Carbide Tip Annular Cutter (18449)
- KNIPEX 16 in L 2 3/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 10 015)
- KNIPEX 12 in L 1 5/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 10 010)
- KNIPEX 22 in L 2 3/4 in Cap. Alloy Steel Swedish Pipe Wrench (83 10 020)
- KNIPEX Rapid Adjust Swedish Pipe Wrench-S-Type (83 61 015)
- KNIPEX Rapid Adjust Swedish Pipe Wrench-S-Type (83 61 010)
- KNIPEX 26 in L 4 3/4 in Cap. Alloy Steel Swedish Pipe Wrench (83 30 030)
- RIDGID WRENCH PIPE 24"" RIDGE (31030)
- Knipex Pipe Wrenches