Shop All Bolt Cutters
Knipex
24" Bolt Cutter, Ergonomic Grip
Mfr # 71 72 610
Zoro # G4782811
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 24 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 3/8 in
- Hard Materials up to Brinnell 455/Rockwell C48 1/4 in
- Features 60 % Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 71 72 610
- Zoro # G4782811
- UPC # 843221008192
- Country of Origin Germany
- Category Bolt Cutters
Dimensions
Overall Length | 24 in |
For Maximum Diameter Hard Steel | 1/4 in |
For Maximum Diameter Medium Steel | 3/8 in |
For Maximum Diameter Soft Steel | 3/8 in |
Details
Item | Bolt Cutter |
Handle Material | Steel |
Soft and Med./Hard-Brinnell 300/Rockwell C31 | 3/8 in |
Hard Materials up to Brinnell 455/Rockwell C48 | 1/4 in |
Features | 60 % Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters |
Cutting Action | Center |
Includes | Replaceable Head |
Grip Style | Sturdy, 2 Color, Non Slip Dual Component |
Jaw Material | Chrome Vanadium Steel |
Weight | 5.6 lb |
Adjustment Type | Screw |
Blade Finish | Unfinished |
Insulated | Yes |
Handle Color | Blue/Red |
Non-Sparking | Yes |
Description
Bolt Cutter, Adjustment Type Screw, Blade Finish Unfinished, Cutting Action Center, Features 60 Percent Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters, For Maximum Diameter Hard Steel 1/4 in, For Maximum Diameter Medium Steel 3/8 in, For Maximum Diameter Soft Steel 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Press Accessory Kit, 8 pcs. (57KIT8)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-20", 3/4" dia., 3/4"Std (SKS-013)
- SITEPRO 325 Level Book, 64-6 (17-325-L)
- COLLINS AXE Singl Bit Axe Fghndl 4Lb (HM-4FX-C)
- KNIPEX 6.25 in. CoBolt Compact Bolt Cutters (KNP7101160)
- KNIPEX High Leverage CoBolt XL Compact Bolt 10 (71 01 250)
- KNIPEX Compact Bolt Cutters, 10" High Leverage (71 31 250)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter w/ Recess, Ergonomic Grip (71 32 200)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 22 200 SBA)
- KNIPEX Bolt Cutter, 6-1/4 in L, Steel (71 01 160)
- KLEIN TOOLS Replacement Head for 24-1/2-Inch Bolt Cutter (63924)
- Knipex Knives, Cutters & Snips