Shop All Cable and Wire Cutters
Knipex
24-3/4" Cable Cutter (Ratchet Action), Ergonomic Grip
Mfr # 95 32 060
Zoro # G6720567
product price: $881.99
/ea
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Electrical Cable
- Overall Length 23 5/8 in
- Cutting Action Shear
- Handle Material Multi-Component
- Includes Hand Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 95 32 060
- Zoro # G6720567
- UPC # 843221015183
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 23 5/8 in |
For Maximum Diameter Data Cable | 2 1/16 in |
For Maximum Diameter Aluminum Electric Cable | 2 1/16 in |
For Maximum Diameter Copper Electrical Cable | 2 1/16 in |
Details
Primary Application | Electrical Cable |
Item | Ratchet Cable Cutter |
Cutting Action | Shear |
Handle Material | Multi-Component |
Includes | Hand Guard |
Handle Design | 2-Component Comfort Grip |
Features | Adjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Forged, Oil-Hardened, High-Grade Special Tool Steel, Pinch Guard, Self-Locking |
Application | For Cutting Copper, Aluminum, Communications Cable and Wire |
Handle Color | Blue; Red |
Insulated | No |
Jaw Material | Steel |
Weight | 8.4 lb |
Includes Cushioned Grip | Yes |
Ratcheting Jaw | Yes |
Grip Material | Multi-Component |
Cutter Type | Ratcheting Cable Cutter |
For Wire/Cable Type | Electrical/Data Cable |
Material Application | Aluminum Cables, Copper, Multiple Stranded Cables, Plastic Sheath, Rubber Sheath |
For Maximum Wire Thickness | MCM 1400 |
Description
Ratchet Cable Cutter, Cutter Type Ratcheting Cable Cutter, Cutting Action Shear, Features Adjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Forged, Oil-Hardened, High-Grade Special Tool Steel, Pinch Guard, Self-Locking, For Maximum Wire Thickness MCM 1400, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 2 1/16 in, For Maximum Diameter Aluminum Electric Cable 2 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0910CF)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (357963)
- S & W MANUFACTURING Knurled Knob Tap, 5/16-24", 1.5" dia. (WTRF-025)
- KNIPEX 10 in Knipex Raptor Straight Jaw Tongue and Groove Plier Smooth, Plastic Grip (87 41 250)
- KNIPEX 6-1/2" Cable Shear, Shear Cut (95 21 165)
- KNIPEX 12-1/2" Cable Cutter, Center Cut, 3-Stage, Ergonomic Grip (95 32 320)
- KNIPEX Cable Cutter (95 32 320)
- KNIPEX Cable Shears, 6 1/2", 1000V Insulated (95 16 165)
- KNIPEX 11" Ratchet Action Cable Cutter, Center Cut (95 31 280 SBA)
- KNIPEX 8" Cable Shear, Shear Cut (95 11 200 SBA)
- WESTWARD Wire Rope Cutter, Shear Cut, 7 1/2 in, (1YNA8)
- Knipex Cable and Wire Cutters