Shop All Cable and Wire Cutters
Knipex
230mm Cable Shears, 1000V Insulated
Mfr # 95 06 230
Zoro # G4481961
product price: $94.99
/ea
Sold in multiples of 6 for $569.94
Free Shipping & Returns
$569.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum and Copper Cables
- Overall Length 9-1/4"
- Cutting Action Shear Cut
- Features Adjustable Bolted Joint; Usable Upto 1000VAC/1500VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 95 06 230
- Zoro # G4481961
- UPC # 843221005894
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 9-1/4" |
Details
Primary Application | Cuts Aluminum and Copper Cables |
Cutting Action | Shear Cut |
Features | Adjustable Bolted Joint; Usable Upto 1000VAC/1500VDC |
Item | Cable Shears,1000V Insulated,230mm |
Description
Cable Shears,1000V Insulated,230mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Disposable Concealed Blade Safety Knife 4 5/8 in L, 100 PK (145001.16)
- OSG Corner Radius Carbide End Mills (VGM5-0168)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-5)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 16799 (16799)
- KNIPEX Cable Shears 8"-Twin Cutting Edges (95 11 200)
- KNIPEX 6-1/2" Cable Shear, Shear Cut (95 12 165 SBA)
- KNIPEX 12-1/2" Cable Cutter, Center Cut, 3-Stage, Ergonomic Grip (95 32 320)
- KNIPEX 7-1/8" Insulated Dismantling Cutter, Ergonomic Grip (98 53 03)
- KNIPEX 10" High-Leverage Center Cutter, Plastic Grip (74 91 250)
- KNIPEX Cable Shears, 6 1/4" StepCut, 1000V Insu (95 18 160 US)
- ECLIPSE ENTERPRISES. Eclipse - 8in Side Cutting Pliers (902-246)
- Knipex Knives, Cutters & Snips