Shop All Open End Wrenches
Knipex
22mm Open-End Wrench
Mfr # 98 00 22
Zoro # G7106111
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 1/2 in
- Size 55/64"
- Features 1000VAC Rated, Insulated, Meets Insulation Standard: IEC 60900 DIN EN 60900
- Finish Chrome
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 98 00 22
- Zoro # G7106111
- UPC # 843221006280
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 7 1/2 in |
Size | 55/64" |
Head Size | 22 mm |
Wrench Head Sizes | 22 mm |
Wrench Length Style | Standard |
Overall Width | 2 3/64 in |
Description
Open End Wrench, Alloy Steel, Chrome, Head Size 22 mm, Overall Length 7 1/2 in, 15 Degrees , Head Thickness 11/32 in, Insulated Yes, Metric, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO/CHP Very Fine Point Tweezer, 120mm (3-SA)
- MALCO Aviation Snip, Left, 10 in, Fine Blanked Hardened Alloy Steel (M2001)
- PROTO 3/4" Drive Impact Socket Extension, SAE, Black Oxide, 13 in L (J07569)
- WILLIAMS C-Clam, Copper Screw, 3" capacity, Drop-Forged (JHWCC-403C)
- KNIPEX 13mm Open-End Wrench (98 00 13)
- KNIPEX 19mm Open-End Wrench (98 00 19)
- KNIPEX 7/16" Open-End Wrench (98 00 7/16)
- KNIPEX 8mm Open-End Wrench (98 00 08)
- KNIPEX 1/2" Open-End Wrench (98 00 1/2)
- KNIPEX 3/4" Open-End Wrench (98 00 3/4)
- PROTO Open End Wrench, 3/4x7/8, 15 Deg, 9-39/64 L (J3039B)
- Knipex Wrenches