Shop All Locking Pliers
Knipex
22-3/4" internal Circlip Pliers, Powder-Coated
Mfr # 44 10 J6
Zoro # G6144975
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Locking Device
- Material Carbon Steel
- Finish Powder Coated
- Number of Pieces 1
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 44 10 J6
- Zoro # G6144975
- UPC # 843221004774
- Country of Origin Germany
- Category Locking Pliers
Dimensions
Overall Length | 22 7/8 in |
Tip Dia. | 0.187 in |
For Bore Dia. | 9-15/16 in to 15-3/4 in |
For Bore Diameter Range | 252 mm to 400 mm |
Tip Diameter | 0.177 in |
For Maximum Bore Diameter | 400 mm |
Overall Length Range | Greater than 17 in |
For Minimum Bore Diameter | 252 mm |
Description
Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Internal, Non-Sparking No, Grip Style Plain, Overall Length 22 7/8 in, For Minimum Bore Diameter 252 mm, For Maximum Bore Diameter 400 mm, Tip Diameter 0.177 in, Tip Angle 0 Degrees , Jaw Opening Type Manual, Includes Locking Feature Yes, Tether Ready No, Replaceable Tips Yes, ESD-Safe No, Features Locking Device, Finish Powder Coated, For Use With Internal Circlips, Handle Color Black, Handle Style Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 5-45/64" L, Full Polish Finish (J4749XLHS)
- SOLA All Surface Pencil, 9-7/16 x1/2, Flat, PK6 (UB 24)
- COMMSCOPE Replacement for Tessco Cpt-l4arc1 (CPT-L4ARC1)
- TITAN 1/2" Drive Socket Set, Metric, 7 pcs (16157)
- KNIPEX 22-1/4" internal Circlip Pliers, Powder-Coated (44 10 J5)
- KNIPEX 12 in Locking Adjusting Plain Grip Locking Plier (41 04 300)
- KNIPEX 5-1/4" Relay Adjusting Pliers w/ Angled Jaw, Plastic Grip (32 31 135)
- KNIPEX Cobra XS Pliers (KNT-8700100)
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 45 Deg (46 31 A22 SBA)
- KNIPEX 12" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A41)
- SUNEX Pliers, Flexible Hose, Clamp (3720)
- Knipex Pliers