Shop All Pipe Wrenches
Knipex
21 in L 2 3/4 in Cap. Alloy Steel Swedish Pipe Wrench
Mfr # 83 30 020
Zoro # G0170996
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 2 3/4 in
- Handle Material Alloy Steel
- Jaw Type S-Type
- Nonsparking No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 83 30 020
- Zoro # G0170996
- UPC # 843221013899
- Country of Origin Germany
- Category Pipe Wrenches
Dimensions
Overall Length | 21 in |
Details
Item | Swedish Pipe Wrench |
Jaw Capacity | 2 3/4 in |
Handle Material | Alloy Steel |
Jaw Type | S-Type |
Nonsparking | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Handle Type | I-Beam |
Features | Jaws with Offset Teeth In Opposite Directions; Teeth Induction Hardened; Self-Locking; Captive Adjusting Nut; Red Powder-Coated Jaws |
Jaw Material | Alloy Steel |
Standards | DIN 5234 |
Material | Chrome Vanadium Electric Steel, Forged, Multi Stage Oil-Hardened |
Insulated | No |
Corrosion Resistant | Yes |
Tether Style | Not Tether Capable |
Adjustment Type | Screw Mechanism |
Jaw Texture | Serrated |
Adjustable | Automatic |
Finish | Chrome |
Non-Magnetic | No |
Description
The KNIPEX 83 30 020 21 in L 2 3/4 in Cap. Alloy Steel Swedish Pipe Wrench is the go-to tool for removing and installing steel pipes. It can be used on both smaller and larger pipes, making it a versatile choice. The wrench's jaws have a capacity of 2 3/4 in., while its overall length is 21 in. It has an alloy steel handle that gives you better grip, along with chrome vanadium electric steel jaws that are forged and oil hardened. The wrench adjusts automatically to match the size of the pipe, allowing you to work more efficiently. If you need a versatile pipe wrench, this KNIPEX 83 30 020 21 in L 2 3/4 in Cap. Alloy Steel Swedish Pipe Wrench is exactly what you need to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-11 HSS Machine and Fraction Hand Tap Set (T/A54782)
- PROTO 3/8 in Drive Impact Socket 5/16 in Size 8 pt Standard Depth, Black Oxide (J7210S)
- KO-KEN Socket 18mm 6 Point 77mm 1/2 Sq. Drive (4300M-18)
- WESTWARD Door Knob Rtr Bit, Carb Tipped, 2-1/8 In (16Y630)
- KNIPEX 26 in L 4 3/4 in Cap. Alloy Steel Swedish Pipe Wrench (83 30 030)
- KNIPEX 12 in L 1 5/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 30 010)
- KNIPEX 17 in L 2 3/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 60 015)
- KNIPEX 16 in L 2 3/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 10 015)
- KNIPEX 330mm L 1-5/8" Cap. Pipe Wrench, S Shape, Fast Adjust (83 60 010)
- KNIPEX Rapid Adjust Swedish Pipe Wrench-S-Type (83 61 015)
- K-TOOL INTERNATIONAL 36" L 4" Cap. Aluminum Aluminum Pipe Wrench, 4" Capacity (KTI-49136)
- Knipex Wrenches