Shop All Wire Strippers & Crimpers
Knipex
200mm Self Adj Wire Stripper, 5 to 13 AWG 13 to 5 AWG
Mfr # 12 50 200
Zoro # G4481508
product price: $155.99
/ea
Sold in multiples of 6 for $935.94
Free Shipping & Returns
$935.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 13 to 5 AWG
- Overall Length 200mm
- Material Body: Plastic, Fiberglass-Reinforced
- Features Prevents Damage to The Conductor, Cutting Depth Can Be Adjusted, Smooth Operating Mechanism, Stripping Blades and Clamping Jaws Easily Replaceable, Low Weight, Steel Blade
- Application Self-Adjusting Insulation Stripper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 12 50 200
- Zoro # G4481508
- UPC # 843221003951
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 200mm |
Details
Capacity | 13 to 5 AWG |
Material | Body: Plastic, Fiberglass-Reinforced |
Features | Prevents Damage to The Conductor, Cutting Depth Can Be Adjusted, Smooth Operating Mechanism, Stripping Blades and Clamping Jaws Easily Replaceable, Low Weight, Steel Blade |
Application | Self-Adjusting Insulation Stripper |
Number of Pieces | 1 |
Item | Self Adj Wire Stripper,5 to 13 AWG |
Description
The KNIPEX 12 50 200mm Self Adj Wire Stripper is the ideal tool for stripping insulation off of electrical wires. It can strip wires ranging from 5 to 13 AWG, and will self-adjust to the size of the wire. This is a hand tool that has an overall length of 200mm. The stripping capacity ranges from 13 to 5 AWG, making it suitable for use on most types of wire. With a body made out of plastic and fiberglass-reinforced material, this wire stripper is designed to last. The KNIPEX Self Adj Wire Stripper will help you work more efficiently when dealing with wiring projects around your home or office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD T Handle Tap Wrench, Fixed, 1/16 to 1/4 In (2CYR9)
- OSCA 1lb Aluminum hammer with the Evo Soft Face (OS095HN50)
- INTERSTATE PNEUMATICS Safety Blow Gun with 6 Inch Brass Extension, PK 6 (B309XS6-D6)
- MILWAUKEE TOOL 1-5/8" x 1" Annular Cutter (49-59-1625)
- KNIPEX 8 in Cable Stripper 8 to 22 AWG (16 60 05 SB)
- KNIPEX Crimp System Master Pliers (97 43 200 A)
- KNIPEX Wire Strippers, 6 1/4" End-Type (11 05 160)
- KNIPEX Knipex KNT-13718 Forged Wire Strippers (KNT-13718)
- KNIPEX 6 1/4 in Wire Stripper 7 AWG (11 07 160)
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG (97 62 145 A)
- IDEAL 6 7/8 in Dieless Crimper F-Type, BNC, RCA, RG-11, Mini (30-793)
- Knipex Crimping Tools