Shop All Plier Sets
Knipex
2 Pc Pliers Wrench Set With Keeper Pouch (86 03 180, 86 03 250 & 9K 00 90 12 US)
Mfr # 9K 00 80 109 US
Zoro # G4481605
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SET
- Overall Length 14.5
- Color Red
- Features Two of the most popular Pliers Wrenches in one set. Includes 1 each of: 7-1/4" Pliers Wrench (86 03 180), 10" Pliers Wrench (86 03 250)
- Handle Type Plastic coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 9K 00 80 109 US
- Zoro # G4481605
- UPC # 843221021177
- Country of Origin Germany
- Category Plier Sets
Dimensions
Overall Length | 14.5 |
Overall Width | 5.2 |
Details
Material | SET |
Color | Red |
Features | Two of the most popular Pliers Wrenches in one set. Includes 1 each of: 7-1/4" Pliers Wrench (86 03 180), 10" Pliers Wrench (86 03 250) |
Handle Type | Plastic coating |
Item | Pliers |
Includes | 86 03 180 and 86 03 250; keeper pouch |
Insulated | No |
Gripping Surface | Smooth |
Description
Pliers Wrench Set With Keeper Pouch,2Pc, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 2-Pocket Canvas Apron (57078)
- WOODOWL Ultra Smooth Double Cut 18" x 9/16" (07806)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57022)
- BESSEY 8 in. C-Clamp, Drop-Forged (211424)
- KNIPEX Knipex Pliers Set, 4 Pc (9K 00 80 94 US)
- KNIPEX 6 Piece Bi-Material Grip Precision Plier Set Ergonomic Handle (00 20 16 P ESD)
- KNIPEX 3 Piece Long Nose Plier Set Dipped Handle (9K 00 80 12 US)
- KNIPEX 2 Pc Mini Pliers XS Set in Belt Pouch (00 20 72 V04 XS)
- KNIPEX Assorted Pliers Sets, 4 pc Basic Pliers (00 20 01 V15)
- KNIPEX 3 Piece Bi-Material Grip Plier Set Multi-Component Grips Handle (00 20 11)
- MILWAUKEE TOOL 2 Piece Tongue and Groove Plier Set Metal, Over-Molded Comfort Grips Handle (48-22-6330)
- Knipex Pliers