Shop All Box End Wrenches
Knipex
19mm Box Wrench, Plastic Grip
Mfr # 98 01 19
Zoro # G6559865
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 3/4 in
- Size 3/4"
- Features 1000V AC Rated
- Head Type Offset
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 01 19
- Zoro # G6559865
- UPC # 843221017071
- Country of Origin India
- Category Box End Wrenches
Dimensions
Overall Length | 8 3/4 in |
Size | 3/4" |
Wrench Head Sizes | 19 mm |
Head Size | 19 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 19 mm, Overall Length 8 3/4 in, 15 Degrees , Head Thickness 9/16 in, Metric, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 5", 8 A, 10,000 RPM, 120VAC (WEPF9-125)
- EMPIRE LEVEL 5" Vernier Caliper (2784)
- DEWALT Framing Hammer, 14 oz., 16 in., Checkered (DWHT51138X)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4530YG-200)
- KNIPEX 16mm Box Wrench, Plastic Grip (98 01 16)
- KNIPEX 7mm Box Wrench, Plastic Grip (98 01 07)
- KNIPEX 18mm Box Wrench, Plastic Grip (98 01 18)
- KNIPEX 13mm Box Wrench, Plastic Grip (98 01 13)
- KNIPEX 10mm Box Wrench, Plastic Grip (98 01 10)
- WIHA Box End Wrench, SAE, 1/2" Head Sz, 12 pt. (21048)
- STAHLWILLE TOOLS Double ended ring Wrench Size 27 x 30 mm L.360 mm (41042730)
- Knipex Wrenches