Shop All Box End Wrenches
Knipex
18mm Box Wrench, Plastic Grip
Mfr # 98 01 18
Zoro # G6410677
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 1/4 in
- Size 45/64"
- Features 1000V AC Rated
- Head Type Offset
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 01 18
- Zoro # G6410677
- UPC # 843221017064
- Country of Origin India
- Category Box End Wrenches
Dimensions
Overall Length | 8 1/4 in |
Size | 45/64" |
Head Size | 18 mm |
Wrench Head Sizes | 18 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 18 mm, Overall Length 8 1/4 in, 15 Degrees , Head Thickness 1/2 in, Metric, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (J7417M)
- HHIP AXA-7 4-Degree Parting Blade Holder 1/2" 250-107 (3900-5914) (3900-5914)
- MILWAUKEE TOOL 7/8" HOLE DOZER w/CARBIDE TEETH (49-56-0704)
- MALCO AV8 Left Cutting Vertical Aviation Snip (AV8)
- KNIPEX 7mm Box Wrench, Plastic Grip (98 01 07)
- KNIPEX 10mm Box Wrench, Plastic Grip (98 01 10)
- KNIPEX 19mm Box Wrench, Plastic Grip (98 01 19)
- KNIPEX 8mm Box Wrench, Plastic Grip (98 01 08)
- KNIPEX 16mm Box Wrench, Plastic Grip (98 01 16)
- CAPRI TOOLS 8 mm x 10 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-0810)
- TEKTON 30 x 32 mm 45-Degree Offset Box End Wrench (WBE24330)
- Knipex Wrenches