Shop All Pipe Wrenches
Knipex
17 in L 2 3/8 in Cap. Alloy Steel Swedish Pipe Wrench
Mfr # 83 20 015
Zoro # G0171020
original price:
$83.05
5% off
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 2 3/8 in
- Handle Material Alloy Steel
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Knipex
- MFR # 83 20 015
- Zoro # G0171020
- UPC # 843221002060
- Country of Origin Germany
- Category Pipe Wrenches
Dimensions
Overall Length | 17 in |
Details
Item | Swedish Pipe Wrench |
Jaw Capacity | 2 3/8 in |
Handle Material | Alloy Steel |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | Swedish Pattern; 45 Degrees Angled Jaws; Jaws with Offset Teeth in Opposite Directions; Teeth Induction Hardened; Captive Adjusting Nut; Red Powder Coated, Jaws Bright Ground; DIN 5234 |
Jaw Material | Alloy Steel |
Handle Type | I-Beam |
Standards | DIN 5234 |
Material | Chrome Vanadium Electric Steel, Forged, Multi Stage Oil-Hardened |
Insulated | No |
Jaw Texture | Serrated |
Corrosion Resistant | Yes |
Finish | Chrome |
Adjustable | Automatic |
Tether Style | Not Tether Capable |
Non-Magnetic | No |
Adjustment Type | Screw Mechanism |
Description
Swedish Pipe Wrench, Alloy Steel, Chrome, Jaw Capacity 2 3/8 in, Serrated, Overall Length 17 in, I-Beam, Not Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Parallelogram Milling Insert (XPMT090208PR1535)
- MILWAUKEE TOOL 1/2 in. Drive 17mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9118)
- WILTON Jaw Inserts, 6 1/2 x 7/16 x 3/4, PK2 (11128S41)
- DAVIES Round Grip Clamp Knob, 1/2-13 Size, 1.52"L, HR Phenolic (3018-D)
- KNIPEX 22 in L 2 3/4 in Cap. Alloy Steel Swedish Pipe Wrench (83 20 020)
- KNIPEX 12 in L 1 5/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 20 010)
- KNIPEX Rapid Adjust Swedish Pipe Wrench-S-Type (83 61 010)
- KNIPEX 12 in L 1 5/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 10 010)
- KNIPEX 17 in L 2 3/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 60 015)
- KNIPEX 25 in L 4 3/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 10 030)
- CRESCENT 14" Aluminum K9 Jaw Pipe Wrench (CAPW14)
- Knipex Pipe Wrenches