Shop All Cable and Wire Cutters
Knipex
165mm Cable Shears, Comfort Grip, 1/0 AWG
Mfr # 95 22 165
Zoro # G4481937
product price: $62.79
/ea
Sold in multiples of 6 for $376.74
$376.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum and Copper Cables
- Overall Length 6-1/2"
- Cutting Action Shear Cut
- Material High-Grade Special Tool Steel
- Handle Type Multi-Component Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 95 22 165
- Zoro # G4481937
- UPC # 843221015121
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 6-1/2" |
Details
Primary Application | Cuts Aluminum and Copper Cables |
Cutting Action | Shear Cut |
Material | High-Grade Special Tool Steel |
Handle Type | Multi-Component Grip |
Item | Cable Shears Comfort Grip,165mm,1/0 AWG |
Features | Adjustable Bolted Joint, Self-Locking; Comes with Opening Spring |
Description
This KNIPEX Cable Shears Comfort Grip,165mm,1/0 AWG is the perfect tool for cutting through aluminum and copper cables. The high-grade special tool steel construction ensures a long service life. Comes with an opening spring to make it easier to open and close the cable shears. This 165mm cable shears has an adjustable bolted joint that provides added stability while cutting. With a multi-component grip, you can cut cables in all directions without having to worry about discomfort or slippage. For a durable product that will meet your needs, this KNIPEX Cable Shears Comfort Grip is the right choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Lever Assembly, 2.5" x 1.5" x 0.75 (RG1-A400)
- WESTWARD Magnetic Jaw Cap, Aluminum, 6 In, PK2 (10D768)
- KETT TOOL 3-1/2X100 Saw Blades 157-810 (157-810)
- INGERSOLL-RAND Impact Wrench 1/2" 20V (W3151)
- KNIPEX 12-1/2" Cable Cutter, Center Cut, 3-Stage), Insulated (95 36 320)
- KNIPEX 11" Ratchet Action Cable Cutter, Center Cut (95 31 280 SBA)
- KNIPEX 11" Cable Cutter, Ratchet Action, Insulated (95 36 280)
- KNIPEX KNIPEX® 95 05 165 Combination Shears 6-1/2" OAL (95 05 165)
- KNIPEX 9-7/9" Cable Cutter, Center Cut (95 36 250 SBA)
- KNIPEX Cable Shears, 8" Cable Shears-Twin Cutti (95 12 200 SBA)
- CHANNELLOCK PLIER CABLE CUTTER 9.5" (CL911)
- Knipex Knives, Cutters & Snips