Shop All Wire Strippers & Crimpers
Knipex
160mm End Type Wire Stripper, 0.5 mm 0.5mm
Mfr # 15 51 160
Zoro # G4481447
product price: $47.29
/ea
Sold in multiples of 6 for $283.74
$283.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 0.5mm
- Overall Length 160mm
- Material Chrome Vanadium Steel
- Features Accurate Boring To Match Diameter Of Wire, Precise Stripping Prism; Non-Adjustable
- Application For Stripping Thin Cables
Product Information
- Brand Knipex
- MFR # 15 51 160
- Zoro # G4481447
- UPC # 843221011642
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 160mm |
Details
Capacity | 0.5mm |
Material | Chrome Vanadium Steel |
Features | Accurate Boring To Match Diameter Of Wire, Precise Stripping Prism; Non-Adjustable |
Application | For Stripping Thin Cables |
Number of Pieces | 1 |
Handle Material | Plastic |
Handle Type | Plastic Coated |
Item | End Type Wire Stripper,0.5 mm |
Description
End Type Wire Stripper,0.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #16 (54026)
- MITUTOYO Steel Rule, Flexible, 6In, 32/64ths/0.5/1mm (182-205)
- RKI TRAY - F/M54U, M58U, M60FW, M60U & MTB60 BOXES (TRAY M)
- MENDA Threader, Wire, for Harness (35250)
- KNIPEX 7 1/2 in Cable Stripper 4 to 16mm (16 20 16 SB)
- KNIPEX 9 21/25 in Crimper 23 to 10 AWG (97 52 08)
- KNIPEX 10 in Crimper 27 to 13 AWG (97 52 04)
- KNIPEX 9 1/4 in Insulated Crimper (97 21 215)
- KNIPEX Knipex 414-9561190 5/32" Rod Iron Wire Rope Cutter (414-9561190)
- KNIPEX 8 3/4 in Crimper 20 to 10 AWG (97 52 35)
- GREENLEE 6 in Wire Stripper Solid: 10 to 20 AWG, Stranded: 12 to 22 AWG (1916-SS)
- Knipex Wire Strippers & Crimpers