Shop All Open End Wrenches
Knipex
15mm Open-End Wrench
Mfr # 98 00 15
Zoro # G6763802
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 3/4 in
- Size 19/32"
- Features 1000VAC Rated, Insulated, Meets Insulation Standard: IEC 60900 DIN EN 60900
- Finish Chrome
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 00 15
- Zoro # G6763802
- UPC # 843221016890
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 5 3/4 in |
Size | 19/32" |
Wrench Head Sizes | 15 mm |
Head Size | 15 mm |
Wrench Length Style | Standard |
Overall Width | 1 29/64 in |
Description
Open End Wrench, Alloy Steel, Chrome, Head Size 15 mm, Overall Length 5 3/4 in, 15 Degrees , Head Thickness 17/64 in, Insulated Yes, Metric, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-13/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3812)
- KIPP Ball Chain With Key Ring L=160, Form:B Stainless Steel, Comp:Stainless Steel (K1125.115X160)
- WESTWARD Flat Files, 10 In, Bastard, Machinists (1NFP2)
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal (87933CLB144420)
- KNIPEX 5/16" Open-End Wrench (98 00 5/16)
- KNIPEX 8mm Open-End Wrench (98 00 08)
- KNIPEX 3/4" Open-End Wrench (98 00 3/4)
- KNIPEX 9/16" Open-End Wrench (98 00 9/16)
- KNIPEX 10mm Open-End Wrench (98 00 10)
- KNIPEX 13mm Open-End Wrench (98 00 13)
- PROTO Ignition Open End Wrench, 7/32" Head Size (J3112)
- Knipex Open End Wrenches