Shop All Box End Wrenches
Knipex
15mm Box Wrench, Plastic Grip
Mfr # 98 01 15
Zoro # G6963643
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Size 19/32"
- Features 1000V AC Rated
- Head Type Offset
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 01 15
- Zoro # G6963643
- UPC # 843221017033
- Country of Origin India
- Category Box End Wrenches
Dimensions
Overall Length | 8 in |
Size | 19/32" |
Head Size | 15 mm |
Wrench Head Sizes | 15 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 15 mm, Overall Length 8 in, 15 Degrees , Head Thickness 15/32 in, Metric, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digit Crimp Ht Mic 0 to 25mm (142-402)
- WARWOOD TOOL 5 lb Carpenter Adze, 34 Hickory Safety Grip Handle (1222)
- KO-KEN Bit Socket set TORX T10-T40 200mm Z-series 7 pieces 1/4 Sq. Drive (RS2025Z/7-L28)
- STECK MANUFACTURING Plugweld Pliers (STC23230)
- KNIPEX 8mm Box Wrench, Plastic Grip (98 01 08)
- KNIPEX 16mm Box Wrench, Plastic Grip (98 01 16)
- KNIPEX 7mm Box Wrench, Plastic Grip (98 01 07)
- KNIPEX 19mm Box Wrench, Plastic Grip (98 01 19)
- KNIPEX 10mm Box Wrench, Plastic Grip (98 01 10)
- KNIPEX 18mm Box Wrench, Plastic Grip (98 01 18)
- WIHA Box End Wrench, SAE, 7/8" Head Sz, 12 pt. (21060)
- Knipex Wrenches