Shop All Box End Wrenches
Knipex
14mm Box Wrench, Plastic Grip
Mfr # 98 01 14
Zoro # G6630811
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 1/2 in
- Size 35/64"
- Features 1000V AC Rated
- Head Type Offset
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 01 14
- Zoro # G6630811
- UPC # 843221017026
- Country of Origin India
- Category Box End Wrenches
Dimensions
Overall Length | 7 1/2 in |
Size | 35/64" |
Head Size | 14 mm |
Wrench Head Sizes | 14 mm |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Chrome, Head Size 14 mm, Overall Length 7 1/2 in, 15 Degrees , Head Thickness 15/32 in, Metric, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 13/16 in. X 1 in. 12,000-Series TiN Annular Cutter (12626)
- MARSON Mandrel & Nosepiece, 5mm, Steel (34625)
- WESTWARD Transfer Punch, 7/16 In Tip, 4-7/8 In L (22N810)
- PREVOST OSHA Venturi Metal Nozzle Blow Gun (27202 MTLOSHA)
- KNIPEX 7mm Box Wrench, Plastic Grip (98 01 07)
- KNIPEX 16mm Box Wrench, Plastic Grip (98 01 16)
- KNIPEX 10mm Box Wrench, Plastic Grip (98 01 10)
- KNIPEX 8mm Box Wrench, Plastic Grip (98 01 08)
- KNIPEX 18mm Box Wrench, Plastic Grip (98 01 18)
- KNIPEX 19mm Box Wrench, Plastic Grip (98 01 19)
- WIHA Box End Wrench, SAE, 7/8" Head Sz, 12 pt. (21060)
- Knipex Box End Wrenches