Shop All Open End Wrenches
Knipex
13mm Open-End Wrench
Mfr # 98 00 13
Zoro # G6422446
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/8 in
- Size 1/2"
- Features 1000VAC Rated, Insulated, Meets Insulation Standard: IEC 60900 DIN EN 60900
- Finish Chrome
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 00 13
- Zoro # G6422446
- UPC # 843221006259
- Country of Origin India
- Category Open End Wrenches
Dimensions
Overall Length | 5 1/8 in |
Size | 1/2" |
Head Size | 13 mm |
Wrench Head Sizes | 13 mm |
Overall Width | 1 11/32 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Chrome, Head Size 13 mm, Overall Length 5 1/8 in, 15 Degrees , Head Thickness 1/4 in, Insulated Yes, Metric, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M06X20, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.406X20)
- TEKTON 17 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23417)
- ASTRO PNEUMATIC TIRE AIR BUFFER 2500 RPM W/ HOSE ADPTR (AO235B)
- CRAFTSMAN Wrenches, 1/2" 72 Tooth 12 Point SAE Rat (CMMT42563)
- KNIPEX 19mm Open-End Wrench (98 00 19)
- KNIPEX 1/2" Open-End Wrench (98 00 1/2)
- KNIPEX 17mm Open-End Wrench (98 00 17)
- KNIPEX 8mm Open-End Wrench (98 00 08)
- KNIPEX 9/16" Open-End Wrench (98 00 9/16)
- KNIPEX 7/16" Open-End Wrench (98 00 7/16)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET HYDRAULIC ANGLE 18PC BLK (MTBOB18K)
- Knipex Open End Wrenches