Shop All Wire Strippers & Crimpers
Knipex
135mm Ergo Strip, Metric Wire, 5-1/4"
Mfr # 16 95 01 SB
Zoro # G1892821
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 to 13mm (Round Cable), 4.8 to 7.5mm (Coax Cable)
- Primary Crimping Application Coax Cable
- Overall Length 5 in
- Material Housing: Glass Fiber Reinforced Plastic
- Features Easy Insertion of Coax and Data Cable Thanks to Opening Aid, Simplified Insertion of Single Wires for Stripping Using Location Ridges, With Opening Spring and Locking Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 16 95 01 SB
- Zoro # G1892821
- UPC # 843221022730
- Country of Origin India
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 5 in |
Overall Length Range | Less than 6 in |
Details
Capacity | 8 to 13mm (Round Cable), 4.8 to 7.5mm (Coax Cable) |
Primary Crimping Application | Coax Cable |
Material | Housing: Glass Fiber Reinforced Plastic |
Features | Easy Insertion of Coax and Data Cable Thanks to Opening Aid, Simplified Insertion of Single Wires for Stripping Using Location Ridges, With Opening Spring and Locking Device |
Application | Stripping |
Number of Pieces | 1 |
Handle Material | Plastic |
Handle Type | Secure Grip |
Item | Ergo Strip,Metric Wire,5-1/4" |
For Wire/Cable Type | Coax Cable |
Insulated | No |
Body Material | Plastic |
Weight | 75 g |
For Cable Designation | Cat 5 |
Description
This KNIPEX Wire Stripper and Crimper is the perfect tool for cutting, stripping and crimping coaxial cables. This ergonomic wire stripper and crimper can strip 8 to 13mm and 4.8 to 7.5mm. The glass fiber reinforced plastic housing makes it durable enough for use in commercial settings. It has a secure grip handle that makes it easy to work with, even when your hands are wet or oily. With an overall length of 135mm, this wire stripper also features a plastic handle material. If you are looking for a quality wire stripper and crimper, look no further than the KNIPEX 16 95 01 SB 135mm Ergo Strip, Metric Wire, 5-1/4".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Sckt 1/2 Fmale Sq Drv 18Mm Fm (SF-18MM15)
- GEARWRENCH 9/16" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85578)
- PFERD 7/32" Round Chain Saw File - 8" Length, Premium Cut (17078)
- SUPER TOOL Chucking Reamer, 33mm, 8 Flute, Carbide Tip (5655330)
- KNIPEX 10 in Crimper 20 to 10 AWG (97 52 06)
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG (97 62 145 A)
- KNIPEX Knipex 414-9561190 5/32" Rod Iron Wire Rope Cutter (414-9561190)
- KNIPEX 7 1/2 in Wire Stripper 32 to 7 AWG (12 42 195)
- KNIPEX Crimping Pliers, 8 1/2" Crimping Pliers (97 21 215 SB)
- KNIPEX Automatic Wire Strippers, 6-28 AWG (12 52 195)
- TENG TOOLS Precision Ratcheting Crimping Pliers - CP58 (CP58)
- Knipex Crimping Tools