Shop All Wire Strippers & Crimpers
Knipex
130mm Wire Stripper for Fiber Optics 0.125 to 0.25mm
Mfr # 12 82 130 SB
Zoro # G4481465
product price: $100.99
/ea
Sold in multiples of 6 for $605.94
Free Shipping & Returns
$605.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.125 to 0.25mm
- Primary Crimping Application Fiber Optics
- Overall Length 130mm
- Material Chrome Vanadium Steel
- Application To Remove Primary and Secondary Coating of Fiber Optics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 12 82 130 SB
- Zoro # G4481465
- UPC # 843221011550
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 130mm |
Details
Capacity | 0.125 to 0.25mm |
Primary Crimping Application | Fiber Optics |
Material | Chrome Vanadium Steel |
Application | To Remove Primary and Secondary Coating of Fiber Optics |
Number of Pieces | 1 |
Handle Material | Plastic |
Handle Type | Plastic Grip |
Item | Wire Stripper for Fiber Optics |
Description
Wire Stripper for Fiber Optics
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 9 ft. 3" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC58M42-9' 3)
- BOJO TOOLS Micro Scraper Tool (MST2-190-178-XNGL)
- KESON SAE Tape Measure (PGPRO1830V)
- KIPP Adjustable Handle, Size: 2 3/8-16X60 Zinc, Black Satin, Comp: Steel (K0116.2A41X60)
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG (97 61 145 A)
- KNIPEX 6 1/4 in Wire Stripper 7 AWG (11 07 160)
- KNIPEX 7 1/2 in Crimper 28 to 5 AWG (97 53 09)
- KNIPEX Forged Wire Stripper 8", 10-20 AWG (13 72 8 SBA)
- KNIPEX 7 1/2 in Wire Stripper 32 to 14 AWG (12 12 02)
- KNIPEX 7 1/8 in Wire Stripper 5/64 in (12 11 180)
- URREA 3-in-1 ratcheting modular crimper/stripper UTP/STP cable tools 7.5" (303)
- Knipex Wire Strippers & Crimpers