Shop All Open End Wrenches
Knipex
1/2" Open-End Wrench
Mfr # 98 00 1/2
Zoro # G7449014
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5 1/2 in
- Size 1/2"
- Features 1000VAC Rated, Insulated, Meets Insulation Standard: IEC 60900 DIN EN 60900
- Finish Chrome
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 98 00 1/2
- Zoro # G7449014
- UPC # 843221020996
- Country of Origin Ireland
- Category Open End Wrenches
Dimensions
Overall Length | 5 1/2 in |
Size | 1/2" |
Wrench Head Sizes | 1/2 in |
Head Size | 1/2 in |
Wrench Length Style | Standard |
Overall Width | 1 11/32 in |
Description
Open End Wrench, Alloy Steel, Chrome, Head Size 1/2 in, Overall Length 5 1/2 in, 15 Degrees , Head Thickness 1/4 in, Insulated Yes, SAE, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Leveling/Alignment Laser, Int, Red, 150 ft. (40-6220)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-10 (25-611J)
- OTC Pilot Bearing Puller, 2 Jaw (4422)
- CLE-LINE 15PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16-1/2x1/32 (C21110)
- KNIPEX 7/16" Open-End Wrench (98 00 7/16)
- KNIPEX 17mm Open-End Wrench (98 00 17)
- KNIPEX 8mm Open-End Wrench (98 00 08)
- KNIPEX 3/4" Open-End Wrench (98 00 3/4)
- KNIPEX 24mm Open-End Wrench (98 00 24)
- KNIPEX 22mm Open-End Wrench (98 00 22)
- DIXON Hex Wrench, Single Sided, 1 in Tip, Aluminum Blade (25H-100)
- Knipex Wrenches